Beli cargo lashing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GOSAVE Ratchet Tie Down 3tonatribut:
- Webbing Color: Orange
- POWERTEC Ratchet Lashingatribut:
- Safety Factor: 2:1
- TRUSCO TCS Buckle Belt Fastening MachineDeskripsi:Application: To prevent load shifting of palette and cargo. To ensure safety of illuvium. To prevent falling of stored product.
- Harmit Ratchet Tie Down Cargo Lashing BeltDeskripsi:HARMIT Ratchet Tie Down Cargo Lashing Belt 1" x 5M - Tali Pengikat Barang- Praktis/flexible, mudah digunakan- Kuat, mengikat barang sampai 2000 kg- Gesper Besi kuat, mudah dikencangkan sangat erat pada barang bawaan- Awet, tidak mudah putus- Bahan plastic kanvas kualitas tinggi- Gesper besi
- TORA Ratchet Tie Downatribut:
- Thickness (inch): 2 (50mm)
- Webbing Material: PP (Polypropylene)
- Break Strength (kg): 760 (100Real)
- GOSAVE Ratchet Tie Down 5tonatribut:
- Webbing Color: Yellow
- SpanSet Ratchet Lashing 1857 ClawDeskripsi:Keuntungan menggunakan Ratchet Lashing 1857 merek SpanSet : - Diproduksi sesuai standard EN 12195-2. - Dilengkapi dengan Indikator Daya Tekan (TFI) untuk 500kg. - Serial No. unik disetiap produk untuk memudahkan dalam jejak telusur (Traceability). - Tersedia pilihan aksesoris untuk memaksimalkan keamanan dalam mengamankan muatan. - Dilengkapi dengan "certificate of conformance", label produk dan buku petunjuk penggunaan.atribut:
- Webbing Width (mm): 50
- Color: Orange
- TECHNO Rachet Tie DownDeskripsi:Rachet Tie Down 1 Inchx4M "TECHNO" 007- Mudah dan cepat dalam pengunaan- Dapat dipakai hingga Berkali-kali dengan catatan tidak ada nya kecacatan pada Rachet Tie Down- Gesper diirancang kokoh, bisa dikencangkan sangat erat pada barang bawaan- Fleksibel, dapat mengikat dengan kencang berbagai macam ukuran barangatribut:
- Material: Polyester
- Color: Orange
- MasterLock Ratched Tie DownDeskripsi:The Master Lock No. 3058DAT features a 15ft (4.6m) x 1-1/2inch (38mm) ratchet tie-down strap with StrapTrap to keep strap firmly in place. The S-hooks include retention clips providing additional security.Product
- Jason Rachet Tie DownDeskripsi:Break strength up to 10000lbsatribut:
- Break Strength (lbs): ≤ 10000
- FISCH Ratchet Sling BeltDeskripsi:• High durability • High lashing capacity • Impeccable finish • Smooth functionality • Longer service life • Accurate dimension
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- SpanSet Ratchet Lashing ABS 20040 ClawDeskripsi:Keuntungan menggunakan Ratchet Lashing 20040E merek SpanSet : - Diproduksi sesuai standard EN 12195-2. - Serial No. unik disetiap produk untuk memudahkan dalam jejak telusur (Traceability). - Tersedia pilihan aksesoris untuk memaksimalkan keamanan dalam mengamankan muatan. - Dilengkapi dengan "certificate of conformance", label produk dan buku petunjuk penggunaan.atribut:
- Webbing Width (mm): 75
- Color: Yellow
- Length Effective (m): 6
- Breaking Strength (kg): Min. 10,000
- Compressive Strength (kg): 350
- KITO Belt Lashing Ratchet Buckle Type Round Typeatribut:
- Belt Color: Blue green
- Terminal Specification: Endless
- Material: Belt: polyester, ratchet buckle: Steel
- DRI Ratchet Lashing Double J-HookDeskripsi:Ratchet Lashing: Safety and Efficiency in TransportationIn the world of industry and logistics, safety and efficiency in the transportation of goods are very important. Did you know that one of the products that plays a crucial role in ensuring goods are securely fastened in trucks, containers and motorcycles is ratchet lashing.One of the main advantages of ratchet lashing is the anti-slip buckle and double J-hook that are often used. The anti-slip buckle ensures that the belt stays firmly locked without slipping during use, while the double J-hook provides additional security by providing an additional point to tie items more stably.
Daftar Harga cargo lashing Terbaru January 2026
| GOSAVE Ratchet Tie Down 3ton | Rp159.900 |
| POWERTEC Ratchet Lashing | Rp72.900 |
| SpanSet Rachet Lashing | Rp339.900 |
| Wipro Webbing Cargo Lashing | Rp80.900 |
| TRUSCO TCS Buckle Belt Fastening Machine | Rp429.900 |
| Harmit Ratchet Tie Down Cargo Lashing Belt | Rp40.900 |
| TORA Ratchet Tie Down | Rp53.900 |
| GOSAVE Ratchet Tie Down 5ton | Rp199.900 |
| SpanSet Ratchet Lashing 1857 Claw | Rp379.900 |
| TECHNO Rachet Tie Down | Rp65.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)