Beli carbide tip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Tip StoneDeskripsi:-You can grind precisely, quickly, and comfortably while always maintaining the level without the need for flatness correction.-Polishing of difficult-to-grind materials such as ceramics, glass, and grinding tips.atribut:
- Abrasive Materials: Diamond
- Main Body Materials: Carbon Steel for Standard Structures (SS400)
- Purpose of Use: Polishing of difficult-to-grind materials such as ceramics, glass, and grinding tips.
- TRUSCO Compass with Carbide TipDeskripsi:With tip carbide tip.atribut:
- Hardness: HRA90
- Finish Material: Body: S55C, Tip: Carbide tip G2
- TRUSCO Carbide tip attached Scriberatribut:
- Material: Tip: Carbide tip (G2)
- Total Length (mm): 224
- Shaft Diameter (mm): 4.5
- Hardness: HRA87
- SK Single Pass with Carbide TipDeskripsi:Carbide tip is attached to the marking partatribut:
- Material (Main Unit): Carbon steel for machine structures (black dyed)
- Tip Material: Carbide tip (G2)
- Niigata Seiki (SK) Carbide Tip Center PunchDeskripsi:Carbide Tip Center Punch TCP-S. - Use for: Punch Work. - Material: a. Body: Sulfur free cutting Steel b. Tip: Carbide (G5) c. Tip Hardness: HRA87. -atribut:
- Tip Angle (°): 85
- Niigata Seiki (SK) Carbide Tip ScriberDeskripsi:Carbide Tip Scriber SC-P. - Handy Pocket type - Use : For Scribing work - Material: a. Body: Plastic b. Tip: Carbide (G2). -atribut:
- Tip Angle (°): 50
- Tip angle (mm): 1
- TRUSCO Carbide-Tipped Center Punchatribut:
- Material (Grip): S55C
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- TRUSCO Diamond StoneDeskripsi:Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
- DMT Diamond Sharpening StoneDeskripsi:Versatile and convenient general sharpening tools offer two stage sharpening with compact convenience. Two sharpeners combined create a lightweight sharpener that is great for home, camper, tool box, gardening shed and more.atribut:
- UNSPSC: 27111908
- Abrasive Material: Diamond
- Sankyo Diamond Square Tool Sharpener Kentaro & Quot SeriesDeskripsi:-Due to being a diamond whetstone, it maintains a sharp blade edge polish.-Since there is no water absorption, it is not necessary to soak this in water before use.(however, apply plenty of water during use to sharpen the blade edge)-Cooking tools: professional knives, domestic knives, scissors, etc.-Carpentry tools: chisels, planes, carbide chisels, drills, bits, etc.-Other: carbide products, quenched ink stones, barber equipment, etc.-Stick whetstoneatribut:
- Comments: For finishing
- Grain Size: 2000
- LxWxThickness: 200x70x21mm
- Accessories: Stick whetstone
- Purpose of Use: Cooking tools: professional knives, domestic knives, scissors, etc. Carpentry tools: chisels, planes, carbide chisels, drills, bits, etc. Other: carbide products, quenched ink stones, barber equipment, etc.
- BAHCO Carbide-Tipped ScraperDeskripsi:-With its carbide blade specification, it will be kept by 50-fold or more compared with conventional(steel-made)items.-It can be used from soft items like wood to hard items such as iron plate, concrete, etc.-Precisely polished blade spherical surface design that is hard to damage the material surface. -Triangle typex1 sheet
- NORTON Diamond Sharpening Stoneatribut:
- Abrasive Material: Diamond
- Length (inch): 6
- Item: Diamond Sharpening Stone
- Height (inch): 1/4
- Width (inch): 2
Daftar Harga carbide tip Terbaru March 2026
| TRUSCO Tip Stone | Rp999.900 |
| K55 Carbide Tipped Tools AL Type | Rp26.900 |
| TRUSCO Compass with Carbide Tip | Rp549.900 |
| TRUSCO Carbide tip attached Scriber | Rp189.900 |
| SK Single Pass with Carbide Tip | Rp649.900 |
| Niigata Seiki (SK) Carbide Tip Center Punch | Rp169.900 |
| Niigata Seiki (SK) Carbide Tip Scriber | Rp189.900 |
| K55 Carbide Tip YG6 | Rp1.799.900 |
| TRUSCO Carbide-Tipped Center Punch | Rp159.900 |
| monotaro Double-Sided Diamond Whetstone (Batu Asah) | Rp369.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































%20Carbide%20Tip%20Center%20Punch/P102224984-1.jpg)
%20Carbide%20Tip%20Scriber/P102225004-1.jpg)


/P102246320-1.jpg)