Beli carbide rotary burr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Carbide Burr Cylindrical End Blade (Mata Bor Tuner)
    49%
    Mulai

    Rp209.900

    TRUSCO Carbide Burr Cylindrical End Blade (Mata Bor Tuner)
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.
    atribut:
    • Shape: Cylindrical end blade
  2. TRUSCO Carbide Burr C Series
    45%
    Mulai

    Rp289.900

    TRUSCO Carbide Burr C Series
    atribut:
    • Blade Diameter (mm): 9.5
    • Shaft Diameter (mm): 6
  3. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  4. WATERMILLS Carbide Rotary Bar + Type L
    Mulai

    Rp389.900

    WATERMILLS Carbide Rotary Bar + Type L
    atribut:
    • Material: Carbide
    • Shape: Rounded taper shape
  5. TRUSCO Carbide Burr Cylindrical (Mata Bor Tuner)
    46%
    Mulai

    Rp259.900

    TRUSCO Carbide Burr Cylindrical (Mata Bor Tuner)
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.
    atribut:
    • Shaft Diameter (mm): 6
    • Type: With bowl
  6. IKURA Rotary Files Set Short (Mata Bor Tuner)
    Mulai

    Rp149.900

    IKURA Rotary Files Set Short (Mata Bor Tuner)
    atribut:
    • Length (mm): 45-50
    • Material: Tungsten Carbide
    • Model: A, C, D, E, F, G, H, L, M, N
  7. Sherwood Rotary Burr (Mata Bor Tuner)
    Mulai

    Rp149.900

    Sherwood Rotary Burr (Mata Bor Tuner)
    Deskripsi:
    These Sherwood® carbide rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.
    atribut:
    • ECLASS Code: 21010101
    • UNSPSC: 23251706
  8. York Round Tree Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp129.900

    York Round Tree Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Round Tree
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  9. TRUSCO Carbide Burr Tongari Type
    47%
    Mulai

    Rp99.900

    TRUSCO Carbide Burr Tongari Type
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.Conform Grinding, deburring, removal of beads of welding from chamfering for all metals, nonferrous metals, resins, etc.
    atribut:
    • Shape: Tongari
  10. TRUSCO Deburring Tool with Shank Barrymer (Alat Deburring)
    32%
    Mulai

    Rp399.900

    TRUSCO Deburring Tool with Shank Barrymer (Alat Deburring)
    Deskripsi:
    -Has durability and elasticity and is effective for tough burrs on hole processed parts which cannot be removed with a reamer or brush.-Primary polishing, burr removal, return removal, and rust removal of various hole processing.
    atribut:
    • Brush Length: 30mm
    • Purpose of Use: Primary polishing, burr removal, return removal, and rust removal of various hole processing.
  11. CP Rotary Burr Set (Mata Bor Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    CP Rotary Burr Set (Mata Bor Tuner)
    atribut:
    • Size (mm): 3x6
    • Type: A,C,D,E,F,G,H,L,M
  12. K55 Carbide Rotary Burrs (Mata Bor Tuner)
    Mulai

    Rp199.900

    K55 Carbide Rotary Burrs (Mata Bor Tuner)
    atribut:
    • Size (mm): 8x20x65x6
  13. Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    Mulai

    Rp209.900

    Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    atribut:
    • Diameter Head (mm): 6
    • Diameter Shank (mm): 3
  14. York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp89.900

    York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
  15. monotaro Carbide Rotary Bar
    Mulai

    Rp159.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  16. CP Rotary Burr (Mata Bor Tuner)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

  17. M. A. FORD Carbide Burs Standard Cut
    Mulai

    Rp269.900

    M. A. FORD Carbide Burs Standard Cut
    Deskripsi:
    M.A. Ford Rotary Burr SA-2M 41312520M Made in USA
Daftar Harga carbide rotary burr Terbaru October 2026
TRUSCO Carbide Burr Cylindrical End Blade (Mata Bor Tuner)Rp209.900
TRUSCO Carbide Burr C SeriesRp289.900
York Conical Shape Carbide Burr (Mata Bor Tuner)Rp119.900
WATERMILLS Carbide Rotary Bar + Type LRp389.900
TRUSCO Carbide Burr Cylindrical (Mata Bor Tuner)Rp259.900
IKURA Rotary Files Set Short (Mata Bor Tuner)Rp149.900
UNITED ABRASIVES-SAIT Carbide Bur (Mata Bor Tuner)Rp679.900
Sherwood Rotary Burr (Mata Bor Tuner)Rp149.900
York Round Tree Carbide Burr (Mata Bor Tuner)Rp129.900
TRUSCO Carbide Burr Tongari TypeRp99.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)