Beli car battery charger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Charger Aki
    Mulai

    Rp1.099.900

  2. Wipro Battery Charger Reguler
    Mulai

    Rp869.900

    Wipro Battery Charger Reguler
    atribut:
    • Color: Tosca
  3. Wipro Charger Baterai Rotary (Charger Aki)
    Mulai

    Rp2.899.900

  4. DENGEN Charger Aki
    Mulai

    Rp9.199.900

    DENGEN Charger Aki
    atribut:
    • Rectification: Silicon diode unit for full-wave
    • Protective Devices: Automatic reset circuit breaker & fuse (on input side)
  5. Camelion Battery Charger (Baterai)
    Mulai

    Rp62.900

    Camelion Battery Charger (Baterai)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  6. RHINO Battery Charger
    Mulai

    Rp759.900

    RHINO Battery Charger
    atribut:
    • Power Voltage (V): 220
    • Frequency (Hz): 50/60
    • Charging Voltage (V): 12/24
  7. TOTAL Battery Charger
    Rating:
    100% of 100
    (2)
    Mulai

    Rp969.900

    TOTAL Battery Charger
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Charging Voltage (V): 12/24
    • Average Current (A): 9/4
    • Thrust Current (A): 12
    • Reference Capacity (A): 28-180
    • Insulation class: H
  8. Wipro Charger Baterai
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.399.900

    Wipro Charger Baterai
    atribut:
    • Rate Input Voltage (V): 220
    • Charging Voltage (A): 12 to 24
    • Protection Grade: IP20
  9. Melzer CD Series Battery Charger
    Mulai

    Rp1.899.900

    Melzer CD Series Battery Charger
    atribut:
    • Input Power (50/60Hz) (V): 220
    • Input Power (50/60Hz) (PH): 1
    • Charging Voltage (V): 12/24
    • Protection Class: IP20
    • Insulation class: H
  10. BOSCH Charger Baterai
    Mulai

    Rp1.699.900

    BOSCH Charger Baterai
    atribut:
    • Charging Voltage (V): 28.8 / 29.4(± 0.6), 14.4/ 14.74 (± 0.25), 13.6/ 16.5 (± 0.25)
    • Charging Current (A): 7 (± 0.7), 5 (± 0.5), 3.5 (± 0.35), 1.5 (± 0.3)
    • Battery Type: 12V + 24V lead acid battery (AGM, GEL, open and VRLA)
    • Dimension (LxWxH) (mm): 197x108x65
    • Input Power (W): 135
    • Input Voltage: 230V - 240V/50 Hz
    • Rated Output Current (A) : 3.5/7
  11. DENGEN Quick Charger Aki
    Mulai

    Rp21.999.900

    DENGEN Quick Charger Aki
    atribut:
    • Rectification: Silicon diode unit for full-wave
  12. Taffware Charger Aki Mobil Motor
    Mulai

    Rp289.900

    Taffware Charger Aki Mobil Motor
    Deskripsi:
    Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Anda
    atribut:
    • Voltage (V): DC 12/24
    • Dimensions (mm): 185 x 140 x 80
    • Input Power (W): 260
    • Electrical Plug Type: EU Plug
    • Material: Aluminium
    • Input Voltage/Frequency (V/Hz): 110-250, 50
  13. KRISBOW Charger Aki
    Mulai

    Rp5.899.900

    KRISBOW Charger Aki
    atribut:
    • Input Voltage (V/Hz/Ph): 230/50/1
    • Charging Voltage (V): 12/24
    • Charging Current 12V (A)/24V (A): 5/10/30/50
    • Power Supply 12V (A)/24V (A): 50
    • Diameter (mm): 360x250x100mm
    • Workable Battery: AGM, STO, GEL, EFB, and LFP9.5
  14. VOZ Charger Aki 12-24V
    Mulai

    Rp599.900

    VOZ Charger Aki 12-24V
    atribut:
    • Output voltage (V): 12|24
  15. NOCO GENIUS Battery Charger
    Mulai

    Rp5.099.900

    NOCO GENIUS Battery Charger
    Deskripsi:
    25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.
    atribut:
    • Charging Voltage: Various
    • Back Current Drain(mA): <0.5
  16. GS ASTRA Battery Maintenance Free 12V (Aki Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Battery Maintenance Free 12V (Aki Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  17. GS ASTRA Aki Mobil Hybrid
    Mulai

    Rp849.900

    GS ASTRA Aki Mobil Hybrid
    Deskripsi:
    Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  18. Camelion Rechargable Battery Ni-MH (Baterai)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp41.900

Daftar Harga car battery charger Terbaru February 2026
KRISBOW Charger AkiRp1.099.900
Wipro Battery Charger RegulerRp869.900
Wipro Charger Baterai Rotary (Charger Aki)Rp2.899.900
Camelion Charger BateraiRp139.900
DENGEN Charger AkiRp9.199.900
Camelion Battery Charger (Baterai)Rp62.900
RHINO Battery ChargerRp759.900
TOTAL Battery ChargerRp969.900
Wipro Charger BateraiRp2.399.900
Melzer CD Series Battery ChargerRp1.899.900

Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)