Beli camera mirrorless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SONY Alpha Mirrorless Digital Camera
    Mulai

    Rp14.999.900

    SONY Alpha Mirrorless Digital Camera
    Deskripsi:
    Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
  2. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  3. Canon Mirrorless Full Frame Camera
    Mulai

    Rp14.999.900

    Canon Mirrorless Full Frame Camera
    Deskripsi:
    Born to RuleMake way for the new king. The EOS R5 is here with groundbreaking 8K resolution video recording, included for the first time ever in a Canon camera. With all-new Animal Detection AF and powerful In-Body Image Stabilization that goes up to 8 stops for edge-to-edge high quality images and video made possible by the RF mount, experience the best of Canon's full-frame mirrorless series with this flagship model -- the EOS R5.
  4. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Number of Pixels (MP): 20.1
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Battery Included: NP-BX1 Rechargeable Battery Pack
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • SNI License: Yes
    • USB Power Supply: Yes
  5. Canon Mirrorless Camera APS-C
    Mulai

    Rp8.599.900

    Canon Mirrorless Camera APS-C
    Deskripsi:
    Lebih dekat dengan naluri Anda bersama EOS R7. Dengan sensor APS-C baru pada dudukan RF yang revolusioner, Anda mendapatkan efek telefoto sekitar 1,6x sekaligus mempertahankan resolusi tinggi.Kamera mirrorless ini juga dilengkapi dengan In-Body Image Stabilization yang tangguh hingga 8 stop dan membidik hingga 30 frame per detik.
    atribut:
    • Sensor Size: APS-C CMOS
    • LCD Monitor (Size) (inch): 3.0
    • Movie Format (Film): MP4
  6. DJI Phantom4 Pro+ V2.0
    Mulai

    Rp31.999.900

    DJI Phantom4 Pro+ V2.0
    atribut:
    • Number of Effective Pixel: 20 million
    • Speed: 72km / h (SPORT mode)
    • Communication Distance (m): 4000 (outdoors, no obstacles)
    • Specification: Transmitter with dedicated Display
    • Resolution: (Video) 4K 60fps
    • Detection Range: (Obstacle) 5 directions
    • Flight Time (minute): Up to 30
  7. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  8. Canon Cinema Camera
    Mulai

    Rp94.999.900

    Canon Cinema Camera
    Deskripsi:
    The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
  9. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  10. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  11. monotaro Dummy Camera For Crime Prevention (Full-Scale Type)
    Mulai

    Rp129.900

    monotaro Dummy Camera For Crime Prevention (Full-Scale Type)
    Deskripsi:
    As for indoor use for crime prevention
    atribut:
    • Dimensions (mm): About 82x175x75 (camera unit)
    • Accessories: Screw M4, 25mm x 3, anchor x 3, security camera seal x 1
    • Color: black
    • Battery Life: Approx. 2 months (depends on usage environment)
    • Use battery: AA alkaline batteries x 2 (not included)
    • Material: ABS
  12. Niigata Seiki (SK) Pin Gauge Set AP-1
    Mulai

    Rp5.699.900

    Niigata Seiki (SK) Pin Gauge Set AP-1
    atribut:
    • Roundness/Cylindricity (µm): ± 0.5
    • Hardness (HV): 650 or more
    • Gauge Size (mm): 1000-5000
    • Step (mm): 0.010
    • Number of Sets: 41
    • Diameter Accuracy (µm): ± 0.8
    • Material: Special Gauge Steel
    • TRUSCO Number: 817-7564
  13. OMRON SENTECH USB3Vision Camera
    Mulai

    Rp14.999.900

    OMRON SENTECH USB3Vision Camera
    Deskripsi:
    USB3.0 output small CMOS camera. Equipped with a high-pixel, high-speed CMOS sensor. Compact, sturdy, and easy-to-install housing design.
    atribut:
    • Conform to: USB3Vision
    • Type: Camera body
  14. HOZAN USB Camera
    Mulai

    Rp6.299.900

    HOZAN USB Camera
    atribut:
    • Cable Length (m): 1.8
    • Frame Rate (fps): Maximum 30
    • Image Sensor: 1/2.5 inch CMOS image sensor
    • Lens Mount: C mount
    • Operating Environment: Windows 8 or later (32bit and 64bit)
  15. Canon EF Fixed Lens
    Mulai

    Rp2.399.900

    Canon EF Fixed Lens
    Deskripsi:
    A large-diameter lens with a brightness of f/1.4. Making full use of advanced optical technology, this lens surpasses conventional models in high image quality with high resolution and high contrast over its entire area, including the periphery. The EF24mm f/1.4L II USM uses two molded glass aspheric lenses to correct various aberrations such as field curvature and distortion, as well as two UD lenses that effectively control lateral chromatic aberration, which easily occurs in wide-angle lenses. In addition, this lens is the first in the world*1 to make practical use of SWC (Subwavelength Structure Coating), an anti-reflective coating based on a microscopic structure even smaller than optical wavelengths. The EF24mm f/1.4L II USM also controls occurrence of flare and ghost images caused by a particularly large angle of incidence of light. Supporting the demanding requirements of professionals and advanced amateur photographers, the lens provides high-performance specifications, such as high-speed AF, a full-time manual focus mechanism, high dust- and drip-proof*2 performance, etc.
  16. monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Mulai

    Rp989.900

    monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)
    Deskripsi:
    Rearview compact camera
    atribut:
    • Operating Environment: -20 degrees to 80 degrees
    • Wire specification: Waterproof line: 22m
    • Viewing Angle: 110 degrees
    • Waterproof Protection Grade: IP67
    • Compatible: DC12V car / DC24V car sharing (DC12V ~ DC35V compatible)
    • SNR value: 48db
    • Effective Pixels: 628 x 582
    • Fit: DC12V car/DC24V car common use (DC12V-DC35V correspondence)
    • Illuminance (Lux): 0.1
    • Lens: Angle: 170/135 degrees
  17. HOZAN (HOZAN TOOL INDUSTRIAL) USB Camera
    Mulai

    Rp8.099.900

    HOZAN (HOZAN TOOL INDUSTRIAL) USB Camera
    Deskripsi:
    High-quality USB camera with 5 million pixels equipped with high-sensitivity CMOS High image quality (5 million pixels) and high frame rate (up to 30 fps) have been achieved even in an environment without auxiliary lighting. There are camera screws on the top and bottom of the camera body, and holes for M4 screws on all four sides, so the body can be fixed directly to the device. You can use a commercially available C-mount lens. With the software (HOZAN USB cam software 2), you can easily shoot still images / videos, edit still images, and measure dimensions.* Auxiliary lighting may be required depending on the lens used. * Software is not included with this product. The latest version of the software can be downloaded for free from HP.
    atribut:
    • Type: Camera body
    • Power Supply: DC5V(USB)
    • Cable Length (m): 1.8
    • Number of Effective Pixel: Maximum 2592 x 1944 (5 million pixels)
    • AS ONE Part Number: 64-5105-27
    • Connector: USB 2.0 (output)
    • Frame Speed (fps): Up to 30
    • Image Sensor: 1 / 2.5 "CMOS image sensor
    • Lens Mount: C mount
    • Number of pixels: Still image: Maximum 2592 x 1944 (5 million pixels) / Video: Maximum 1920 x 1080 (2 million pixels)
    • Operating Environment: OS: Windows 8 or later (32bit and 64bit) / CPU: Intel Core 2.8GHz Equivalent or more / Memory: 2GB or more / Hard disk: 20GB or more free space / USB port: USB2. 0
    • Outer dimensions, Width W x Height H x Depth D (mm): 48 x 48 x 46.5 (excluding protrusions)
    • Power Consumption (W): 0.35
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording file format: Still image JPG / BMP / PNG / PDF / Video AVI
  18. RHJ-TW Roda Polyurethane (PU) 03 PUR
    Rating:
    100% of 100
    (3)
    Mulai

    Rp38.900

    RHJ-TW Roda Polyurethane (PU) 03 PUR
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  19. GOPRO HERO9 Black
    Mulai

    Rp7.499.900

    GOPRO HERO9 Black
    Deskripsi:
    HERO9 BlackMore everything.
    atribut:
    • Color: Black
    • Battery: Rechargeable Battery (1720mAh Lithium-Ion)
    • Format Video: MP4 (H.264/AVC), MP4 (H.265/HEVC)
    • Connectivity: Wi-Fi + Bluetooth, GPS Enabled, Connects to GoPro App, Auto Offload to Phone, Auto Upload to the Cloud with GoPro Subscription, The Remote Compatible (Coming Soon), HDMI Port with Media Mod for HERO9 Black (Sold Separately), USB-C Port
    • Connector: 1 x USB 3.0 Type-C
    • Dimensions (mm): 71.0x55.0x33.6
    • Display (inch): 2.27 Fixed Touchscreen LCD
    • Memory: 1 x microSD/microSDHC/microSDXC Slot
    • Video Resolution : 5K30 + 4K60, Wide FOV
Daftar Harga camera mirrorless Terbaru March 2026
SONY Alpha Mirrorless Digital CameraRp14.999.900
Canon Digital Camera CompactRp4.499.900
Canon Mirrorless Full Frame CameraRp14.999.900
SONY Digital CameraRp9.999.900
Canon Mirrorless Camera APS-CRp8.599.900
DJI Phantom4 Pro+ V2.0Rp31.999.900
Canon Kamera DSLRRp7.799.900
Canon Cinema CameraRp94.999.900
Digilife Endoscope Inspection CameraRp1.299.900
SONY Full Frame CamcorderRp59.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)