Beli camera canon 7d mark ii body only di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  2. Sandisk Extreme Pro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Sandisk Extreme Pro
    Deskripsi:
    Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.
    atribut:
    • Storage Capacity: 32 GB
  3. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  4. Leica Automatic Level NA320
    Mulai

    Rp4.599.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  5. Niigata Seiki (SK) Crack Gauge
    Mulai

    Rp109.900

    Niigata Seiki (SK) Crack Gauge
    atribut:
    • Material: Polyester
    • Use: Crack measurement of wall, foundation etc
    • Dimensions (mm): 91x55x0.2
    • M Code: 61954427
  6. Stella Pengharum Ruangan Gantung Naturals All In One
    Rating:
    100% of 100
    (22)
    Mulai

    Rp13.900

    Stella Pengharum Ruangan Gantung Naturals All In One
    Deskripsi:
    Stella All in One, praktis untuk pemakaian di dalam mobil maupun didalam ruangan.
    atribut:
    • Volume (g): 42+13
  7. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  8. Leica Tripod
    Mulai

    Rp1.899.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  9. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  10. GOPRO Super Suit
    Mulai

    Rp1.299.900

    GOPRO Super Suit
    Deskripsi:
    -Waterproof performance is good for a water-depth of 60m.-Protects from dust, gravel, mud and pebbles.-Flat glass lens captures the best resolution images regardless of underwater or land.-60m waterproof.-Flat glass lens
    atribut:
    • Corresponding Models: HERO5 Black
  11. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  12. Canon Ink Cartridge CL-811 (Tinta Printer)
    Mulai

    Rp329.900

  13. Epson Printer Ink Tank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson Printer Ink Tank All-in-One
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  14. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  15. Epson Printer Ink Tank Wi-Fi All-in-One
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
Daftar Harga camera canon 7d mark ii body only Terbaru March 2026
Canon Digital Camera CompactRp4.499.900
Sandisk Extreme ProRp589.900
Canon Kamera DSLRRp7.799.900
Leica Automatic Level NA320Rp4.599.900
Niigata Seiki (SK) Crack GaugeRp109.900
Stella Pengharum Ruangan Gantung Naturals All In OneRp13.900
HP Printer Laser JetRp1.999.900
Leica TripodRp1.899.900
BOSCH Cordless Inspection CameraRp9.299.900
GOPRO Super SuitRp1.299.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)