Beli cable ties tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Strapping Tools Tie Gun for Cable Ties (Pengencang Kabel Ties)atribut:
- Finishing Material: Made of ABS resin
- Compatible Cable Tie Width (mm): 2.5 - 5.0
- SIAT Battery-Operated Strapping ToolDeskripsi:Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.atribut:
- Strap Quality: PP - PET
- Joint Type: Friction Weld Seal
- JTC Binding Related Tie Gun (Bagian Pengikat Pemindahan)atribut:
- Range to Use (mm): 2.2~4.8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Non Brand Manual Strapping ToolDeskripsi:Manual Strapping Tool, is suitable for any other strapping purpose, which require a manual hand-work. It is very easy to use and moveable with the average weight of 2kg for each tool. A set manual strapping tool is including Tensioner and the manual pressing tool.
- TRUSCO L-Clamp (Strong) (Klem L)Deskripsi:It is most suitable for wide applications such as wood working and sheet metal processing.
- Transpak Battery Powered Strapping ToolDeskripsi:Helios H-45L is a battery powered strapping tool with superior features and performance. It is suitable for most of the strapping requirements in every application. Helios H-45L delivers the highest productivity and performance to meet the customer’s packaging needs.atribut:
- Tension Range (Kg): up to 250
- Strap Width (mm): 9 (H-45L-1-09) 11 - 13 (H-45L-1-12) 15 - 16 (H-45L-1-16)
- Strap Thickness (mm): PP 0.55 - 1.05 PET 0.50 - 1.05
- Battery: Bosch Li-Ion 18VDC 4.0Ah
- Battery Charger: Bosch 115V (110V-120V), 230V (220V-240V) 50/60Hz 1PH
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- monotaro Cable Ties Binding Tool (Pengencang Kabel Ties)Deskripsi:The wiring binding work and the like.atribut:
- Material (Grip): PVC
- Applicable cable tie width (mm): 3.6 to 10.6
- Body Material: steel
- Resiltools Cable Ties Stainless Steel 201 (Pengikat / Kabel Tis)atribut:
- Color: Silver
- Panduit Hand Operated Installation Tool (Pengencang Kabel Ties)atribut:
- Color: Gray
- Application: Installation tool for stainless steel cable ties and strapping
- Cut Off Type: Automatic
- For use with: MLT/S/LH/H/EH; MLTC/H; MLTFC/S/H or MLTDH/EH series ties and strapping
- Max Compatible Strap Width (inch): 0.5
- Max Compatible Strap Width (mm): 12.7
- Min Compatible Strap Width (inch): 0.18
- Min Compatible Strap Width (mm): 4.9
- Product Type: Stainless Steel Cable Tie Tool
- CIG Safety/Protection Glasses Cobia (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- INGCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
- HellermannTyton Insulok Tensioning ToolDeskripsi:-Corresponds to many types of cable ties from small width to large width.-Tightening strength can be adjustable.-Working can be done with light operational feeling without the need for strong force.-By using a digital tester, you can adjust the tightening torque and perform binding work securely.-For tightening ans cutting of various cable ties.-Nylon Cable Tie Onlyatribut:
- Compatible Band Width (mm): 2.8 to 12.5
- DimensionWxL (mm): 34x191mm
- Purpose of Use: For tightening ans cutting of various cable ties.
- Wacon Hand Steel Strapping Tensioner Sealer SetDeskripsi:Hand Strapping Tool Digunakan untuk mengikat / packing kardus, karton box dengan menggunakan strapping band sehingga menjadi lebih kuat dan rapi. Alat Pengikat Kardus Manual Hand Strapping Tool adalah sebuah mesin yang biasa digunakan untuk mengikat kardus atau karton dengan tujuan agar produk yang ada didalamnya akan tetap aman dan tidak rusak serta menjaga kardus agar tetap dalam keadaan utuh dan tidak penyok.Selain itu, mesin straping ini juga memiliki ukuran yang tidak terlalu besar sehingga dapat digunakan dimana saja. Menariknya lagi, mesin Hand Strapping Tool ini mampu mengemas berbagai jenis barang dan mengikatnya dengan menggunakan tali besi atau tali plastik ( sebaiknya yang tebal plastiknya supaya pada saat ditarik tidak gampang putus) yang terbuat dari bahan polyethylene secara otomatis yang bekerja dengan menggunakan conveyor system. Hal ini yang akan membuat segala kinerja pengemasan menjadi lebih mudah dan lebih efektif untuk sistem penghematan tenaga dan waktu anda.atribut:
- Tensioner Size (inch): 1/2-3/4
- Sealer Size (inch): 5/8
Daftar Harga cable ties tool Terbaru October 2026
| TRUSCO Strapping Tools Tie Gun for Cable Ties (Pengencang Kabel Ties) | Rp779.900 |
| Panduit Cable Tie Tool (Pengencang Kabel Ties) | Rp3.899.900 |
| Panduit MLT Stainless Steel Tie Tool (Pengencang Kabel Ties) | Rp229.900 |
| SIAT Battery-Operated Strapping Tool | Rp63.999.900 |
| JTC Binding Related Tie Gun (Bagian Pengikat Pemindahan) | Rp869.900 |
| Non Brand Manual Strapping Tool | Rp669.900 |
| TRUSCO L-Clamp (Strong) (Klem L) | Rp349.900 |
| Transpak Battery Powered Strapping Tool | Rp54.999.900 |
| Kenmaster Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| KSS WIRING ACCESSORIES KSS Wiring Accessories Cable Ties (Pengikat / Kabel Tis) | Rp10.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102013908-1.jpg)
/nvP102089859-2.jpg)
/bpP105502421-1.jpg)

/P101539744-1.jpg)

%20(Klem%20L)/P101501826-1.jpg)

/00P103565000-1.jpg)
/igP101550664-15.jpg)
/pcP103169912-1.jpg)
/82P106158290-1.jpg)
/P102089866-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Cobia%20(Kacamata%20Safety)/56P102086186-2.jpg)
/pgP105169916-5.jpg)
/qqP105717962-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)