Beli c clamps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Klem CDeskripsi:TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
- TRUSCO C-ClampDeskripsi:Cannot be used as impact wrench.
- TRUSCO C-clamp (bar code type) (Klem C)Deskripsi:Usage:Caulking for wall and tile
- monotaro C Type Shako Vice (Klem)Deskripsi:It is deep C type Shako vise as a jaw. You can tighten the depth deeply. When deeply tightening the depthatribut:
- Material: Carbon steel
- SUPER TOOL C-ClampDeskripsi:-With a handle for quick tightening.-Because the screw head is a hexagon that can be tightened with a wrench, it can be tightened more reliably.
- Kennedy American Pattern Workshop ViceDeskripsi:American pattern, bench mounting steel vice with anvil suitable for workshop, garage and machine-shop use. Fixed base directly mounts onto work bench. Cast iron body with steel jaws and a cross drilled threaded handle with adjustable T-bar for extra leverage.atribut:
- Overall Material: Cast Iron
- Base Type: Fixed
- Mounting Type: Bolt
- JETJO TOOLS Clamps Catribut:
- Size (inch): 1, 2, 3
- KRISBOW Klem CDeskripsi:C Clamp 100mm adalah alat dengan bentuk c dengan tujuan untuk menjepit benda kerja sehingga dapat dilakukan proses pengerjaan selanjutnya. Pada alat ini terdapat ulir dan handle yang digunakan untuk memutar dan mengatur jaw clamp sehingga dapat disesuaikan ukuran penguncian yang dibutuhkan pada benda kerja. Alat ini sangat diperlukan untuk pengerjaan pengelasan atau kontruksi. C Clamp ini mempunyai dimensi 100x95x21mm. C Clamp sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: C Clamp
- SUPER TOOL C-ClampDeskripsi:-With a handle for quick tightening.-Because the screw head is a hexagon that can be tightened with a wrench, it can be tightened more reliably.
- TEKIRO Catok Besi (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- SUPER TOOL C-ClampDeskripsi:-Because the jaw depth is bigger compared to BAHCO type C-clamp, you can tighten deeply to the depth.-The head can be securely tightened with a hexagonal wrench.-Adapter(movable jaw at the tip of the screw) can be replaced.
- SUPER TOOL C-ClampDeskripsi:-The jaw depth is large, so you can tighten the depth deeply.-Can be done the last tightening by wrenches because of the hexagonal head.-Adapter(movable jaw at the tip of the screw) can be replaced.
- IRWIN VISE-GRIP Locking ClampDeskripsi:Locking C-clamps open wide to hold work within their C-shaped frame, which provides space for workpieces of various shapes and sizes. Also known as face clamps, they keep their clamping pads aligned on each side of the workpiece to apply uniform pressure. They grip tapered or thin materials, join edges to ends in face frames, and reach around rolled edges, I-beam lips, angle iron bends, and other barriers.atribut:
- Body Finish: Nickel-Plated
- Screw Mechanism: Adjust Pressure
Daftar Harga c clamps Terbaru March 2026
| TORA C Clamps | Rp92.900 |
| TEKIRO Klem C | Rp59.900 |
| TRUSCO C-Clamp | Rp669.900 |
| TRUSCO C-clamp (bar code type) (Klem C) | Rp279.900 |
| Jason C Clamp Heavy Duty | Rp53.900 |
| monotaro C Type Shako Vice (Klem) | Rp229.900 |
| SUPER TOOL C-Clamp | Rp299.900 |
| Kennedy American Pattern Workshop Vice | Rp2.799.900 |
| JETJO TOOLS Clamps C | Rp85.900 |
| KRISBOW Klem C | Rp49.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20(Klem%20C)/P102007167-1.jpg)

/P102247657-1.jpg)






/0iP101004018-3.jpg)