Beli bushing 3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FENNER DRIVES Keyless BushingDeskripsi:These keyless bushings have a single-nut locking assembly on one end to lock the bushing to the shaft. The single nut allows the bushing to be installed and removed quickly without the need for multiple screws.atribut:
- UNSPSC: 31171605
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- CHIYODA TSUSHO Bushingatribut:
- Connection Port Diameter D1: Rc3/8
- Connection Port Diameter D2: R1/2
- Mega Red Bushing A105 NPT 3/6M MEGatribut:
- Material: A105
- Class: 3000#
- TB WOOD S Quick Detachable BushingDeskripsi:Quick-detachable bushings are flanged and have a split through the entire unit to ease installation and removal. The split in the bushing wall can be gently increased to help slide the bushing along the drive shaft. The flange mounts to the pulley or sprocket and provides more accurate positioning of the bushing in the bore compared to non-flanged bushings.
- Gates Taper Lock BushingDeskripsi:Taper-lock bushings have a split in the barrel of the bushing and do not have a flange. The split in the barrel eases installation and removal of the bushing, while the non-flanged design takes up less space and mounts flush with the pulley or sprocket.atribut:
- UNSPSC: 31171605
- SAE Grade: 5
- Fuji Tools Collet BushingDeskripsi:-Attachment that can use 3-pie shank mounted whetstone in the grinder for 6-pie.
- THK Linear Bushing Circular Flanged Modelatribut:
- Torque accuracy: ± 3%
- Torque adjustment range (cN ・ m): 2 to 15
- Overall Length (mm): 101
- Minimum scale (cN ・ m): 0.1
- Grip Diameter (mm): 16
- Load Direction: Right
- NORTON Reducing BushingDeskripsi:Designed for use with Bear-Tex® convolute wheels and flap wheels. Disposable metal bushings are for 1-time use. Meet ANSI B7.1 safety standards to reduce wheel center holes to fit on smaller sized arbors.atribut:
- Item: Reducing Bushing
- For use with: Flap Wheels and Convolute Wheels
- TRITAN Taper Lock BushingDeskripsi:Taper-lock bushings have a split in the barrel of the bushing and do not have a flange. The split in the barrel eases installation and removal of the bushing, while the non-flanged design takes up less space and mounts flush with the pulley or sprocket.atribut:
- UNSPSC: 31171605
- Includes: (2) Set Screws
- Material: Steel
- ARAM BushingDeskripsi:-Excellent in water resistance and dust resistance.-Since the inside is a cavity, they have a heat insulation effect.(except for ABU-01S)-Since it can be attached easily just by pushing, work efficiency is improved.-Only cables and hard piping in a prescribed size with a round-shaped cross section can have the bushing effect.-As protection material for cables and wiring.-IP Test Result:Protection Grade IPX5(Test Method:JIS Standard C0920:2003)-IP test result:Protection grade IPX6 (test method:JIS standard C0920:2003)
- EVN Bushing Pulley SPBDeskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- DAYTON Shaft & Reducing BushingDeskripsi:These reducing bushings are often used with pulleys, gears, or sprockets to adapt the bore size to the shaft and ensure a tight fit.atribut:
- UNSPSC: 26101602
- Application: Converts Motor Shafts to Different Diameters
- Bushing Type: Sleeve Reducing Bushing
- Compatible Motor Frame: 42
- Overall Length (inch): 1
- TRUSCO Bushingatribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- EVN EVN Bushingatribut:
- Material: Gray cast iron
- ASOH Bushingatribut:
- Shape: Bushing / Recommended Socket
- Material: Brass
- Fluid Used: Water, Air, Oil
- Type: Threaded joint
- ASOH Bushingatribut:
- Shape: Bushing / Female Socket
- Fluid Used: Water, air, oil
- Material: brass
- Maximum Operating Pressure (MPa): 6.9
- Maximum Operating Pressure (kgf/cm²): 70
- Type: Screw fitting
Daftar Harga bushing 3 Terbaru March 2026
| FENNER DRIVES Keyless Bushing | Rp919.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| CHIYODA TSUSHO Bushing | Rp76.900 |
| ASB Linear Bushing Bearing | Rp15.900 |
| Mega Red Bushing A105 NPT 3/6M MEG | Rp50.900 |
| TB WOOD S Quick Detachable Bushing | Rp289.900 |
| Gates Taper Lock Bushing | Rp469.900 |
| Fuji Tools Collet Bushing | Rp529.900 |
| ASOH Bushing | Rp34.900 |
| THK Linear Bushing Circular Flanged Model | Rp2.399.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)



























































































































































s/ASOH%20Bushing/P102796667-1.jpg)