Beli busa lembaran di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- Non Brand Spon Busa Lembaran Density 16atribut:
- Color: Kuning
- Size (cm): 100 x 200
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)Deskripsi:-A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
- Non Brand Foam Spons Lembaran Density 32atribut:
- Size (cm): 200x150
- Thickness (mm): 20
- Color: Yellow
- Density: 32
- INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)atribut:
- Length (mm): 1000
- Width (mm): 1000
- Operating Temperature Limits (°C): -20 - 70
- Density (kg/m³): 65
- monotaro.id Busa Ati Spon (EVA Foam)atribut:
- Color: White
- TRUSCO Edge Cushion TapeDeskripsi:-Impact absorbing foamed polyethylene is used.-Adopted strong adhesive that does not peel off easily.-There is no readhesion.-It can be cut with a cutter or scissors and processing is easy.-Since the raw material is closed-cell foam, it does not absorb wa-As a bumper for a trolley etc.-Collision of workbench, desk and so on Impact absorption.atribut:
- WidthxLength: 100mmx2m
- Thickness: 2mm
- INOAC Foam Urethane (Sound Absorption Sheet)atribut:
- Material: Urethane foam
- Working Temperature Range: -20 to 70degrees
- Density: 25kg/m3
- Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
- Marga Cipta Papan Akrilik Tebal 3mmatribut:
- Thickness (mm): 3
- INOAC Foam Polyethylene EVAatribut:
- Color: White
- Thickness (mm): 5
- Width (mm): 1000
- Length (mm): 1000
- Finish Material: Polyethylene EVA Foam(PE Light[[RU]])
- Specifications: Cut surface processed for appearance
- Working Temperature Range (°C): -20 to 70
- INOAC Kasur Lurus EON D.23atribut:
- Density Type: EON D.23
- Foam Color: Light Green
- Magnaflux Spotcheck SKL-SP2 (Penetran)Deskripsi:General Description : Spotcheck SKL-SP1 is a solvent removable (or post emulsifiable) red colour contrast penetrant. SKL-SP1 exhibits outstanding penetrating characteristics which provide for maximum reliability in locating surface-open flaws and discontinuities. SKL-SP1 can be used over the entire spectrum of industrial applications, where a visible penetrant inspection system meets the requirements for surface-open flaw detection. Applications : Typical applications include castings, forgings, leak testing, welds and general metal work. SKL-SP1 has also been successfully used on non-porous ceramics and similar materials. However it is not recommended for the inspection of plastic materials, as it may stain, soften or even dissolve the base material under test. Composition : SKL-SP1 is composed of a blend of petroleum distillates, plasticiser and an oil soluble organic red dye.atribut:
- Color: Dark Red
- Odour: Bland
- Density (g/cm³): 0.845
- Viscosity (mm²/s): 3.4
- Corrosion: Meets AMS 2644
- AMS 2644 Class: Type 2 Method B, C, D
- TRUSCO Foam Polyethylene SheetDeskripsi:A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.atribut:
- Color: Black
- W x L (mm): 1000 x 1000
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- INOAC Kasur Lurus EOQ D.20atribut:
- Density Type: EOQ D.20
- Foam Color: Yellow
- Non Brand PE Foam BondedDeskripsi:PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.atribut:
- Width (cm): 100
- Length (m): 50
Daftar Harga busa lembaran Terbaru January 2026
| INOAC Foam Urethane Sheet (Lembaran Urethane) | Rp189.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp349.900 |
| Non Brand Spon Busa Lembaran Density 16 | Rp229.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp199.900 |
| Non Brand Foam Spons Lembaran Density 32 | Rp289.900 |
| INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE) | Rp249.900 |
| monotaro.id Busa Ati Spon (EVA Foam) | Rp259.900 |
| TRUSCO Edge Cushion Tape | Rp139.900 |
| INOAC Foam Urethane (Sound Absorption Sheet) | Rp259.900 |
| Marga Cipta Papan Akrilik Tebal 3mm | Rp59.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/P102025475-1.jpg)
/P101503998-1.jpg)

/P103034166-1.jpg)

/P102025499-1.jpg)
/deP107639482-1.jpg)

/P102025482-1.jpg)






%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Magnaflux%20Spotcheck%20SKL-SP2%20(Penetran)/qaP103469946-3.jpg)