Beli bus bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEIDMULLER Bus bars
    Mulai

    Rp169.900

    WEIDMULLER Bus bars
    atribut:
    • Height (mm): 1000
    • Height (inch): 39.37
    • Depth (mm): 1.2
    • Depth (inch): 0.047
  2. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
  3. Kennedy Heat Shrink Tubing Kit
    Mulai

    Rp329.900

    Kennedy Heat Shrink Tubing Kit
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  4. DV Heat Srink
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

  5. Panduit Heat Shrinkable Tube (Color Combination Pack)
    Mulai

    Rp239.900

    Panduit Heat Shrinkable Tube (Color Combination Pack)
    atribut:
    • Characteristics: Flexibility, flame retardancy
    • Material: Polyolefin
    • Length (m): 0.152
    • Withstand Voltage (V) : 600
  6. Hioki Bus Bar Clip Set
    Mulai

    Rp1.599.900

    Hioki Bus Bar Clip Set
    atribut:
    • Compatible for: Precision DC voltmeter DM7276, DM7275; AC Clamp power meter CM3286; Digital multimeter DT4281, DT4282
  7. ABB Busbar
    Mulai

    Rp78.000

    ABB Busbar
    Deskripsi:
    The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
  8. DV Zero Arde Busbar
    Mulai

    Rp56.000

    DV Zero Arde Busbar
    atribut:
    • Insulator: SM-25; BMC
    • Material: Pure Copper (Busbar) + BMC (Insulator)
    • Current Impact (kA): > 300
  9. Phoenix Contact Current Transformer
    Mulai

    Rp539.900

    Phoenix Contact Current Transformer
    Deskripsi:
    Bus-bar current transformer, 50 A AC primary current; 5 A AC secondary current; accuracy class 1; 1.25 VA rated power
  10. Sumitomo Electric Heat Shrink Tube, UL Standard Product
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Sumitomo Electric Heat Shrink Tube, UL Standard Product
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  11. Schneider Electric MCB Acti 9 iC60L dengan Indikator Pengaman
    62%
    Mulai

    Rp269.900

    Schneider Electric MCB Acti 9 iC60L dengan Indikator Pengaman
    atribut:
    • Trip Unit Technology: Thermal-Magnetic
    • Device Application: Distribution
    • Network Type: AC, DC
  12. Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    atribut:
    • Height (mm): 85
    • Depth (mm): 78.5
  13. MASKO Isolator Busbar
    Mulai

    Rp9.000

    MASKO Isolator Busbar
    atribut:
    • Color: Red
    • Material: BMC (Bulk Moulding Compund) and SMC (Sheet Moulding Compound)
    • Operating Temperature (°C): -40 - 140
  14. Fort Busbar Panel
    Mulai

    Rp569.900

    Fort Busbar Panel
    Deskripsi:
    Busbar for MCB/MCCB
  15. Fort Isolator Tipe SM
    Mulai

    Rp17.000

    Fort Isolator Tipe SM
    atribut:
    • Color: Red
  16. HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Mulai

    Rp3.499.900

    HUBBELL PREMISE WIRING Grounding Strip, Busbar & Kit
    Deskripsi:
    Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.
    atribut:
    • Grounding Bar Thickness (inch): 1/4
    • Material: Copper
  17. Fort Selongsong Pelapis Kabel
    Mulai

    Rp169.900

    Fort Selongsong Pelapis Kabel
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
Daftar Harga bus bar Terbaru October 2025
WEIDMULLER Bus barsRp169.900
Non Brand Copper BusbarRp1.399.900
Kennedy Heat Shrink Tubing KitRp329.900
DV Heat SrinkRp229.900
Panduit Heat Shrinkable Tube (Color Combination Pack)Rp239.900
Hioki Bus Bar Clip SetRp1.599.900
ABB BusbarRp78.000
DV Zero Arde BusbarRp56.000
Phoenix Contact Current TransformerRp539.900
Sumitomo Electric Heat Shrink Tube, UL Standard ProductRp249.900

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)

Halaman Terkait