Beli bungee cord di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yutaka Make Bungee Cord
    Mulai

    Rp75.900

    Yutaka Make Bungee Cord
    atribut:
    • Material: Natural rubber/polyester
    • Standard Width (mm): 8
    • Length (m): 1.0
  2. YUTAKAMAKE Rubber Rope
    Mulai

    Rp39.900

    YUTAKAMAKE Rubber Rope
    atribut:
    • Color: Black
    • Thickness (mm): 2
  3. YUTAKAMAKE Bungee Cord
    Mulai

    Rp89.900

    YUTAKAMAKE Bungee Cord
    atribut:
    • Color: Yellow-Orange
    • Material: Hook: Steel, Ring: Polypropylene (PP), Core: Natural rubber, Coating: Polyester
    • Standard Width (mm): 8
  4. MasterLock Adjustable Bungee Cord
    Mulai

    Rp129.900

    MasterLock Adjustable Bungee Cord
    Deskripsi:
    The Master Lock CamLock SteelCor No. 3039DAT features a 20in (50.8cm) - 40inch (1m) adjustable bungee cord offering application flexibility. The cord includes flat, steel I-beam hooks; three times stronger than traditional bungee cord hooks. The reverse h
    atribut:
    • Length: 50.8cm to 1m
    • Color: Gray
  5. Clover Mfg Love Elastic Cord 5 Round Black
    Mulai

    Rp27.900

    Clover Mfg Love Elastic Cord 5 Round Black
    Deskripsi:
    For squeezing cuffs and chin straps of hats (thickness about 3 mm)
    atribut:
    • Color: Black
    • Diameter (mm): 3
  6. Nexcare Micropore (Perban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Nexcare Micropore (Perban)
    atribut:
    • Size (inch): 1/2
    • Length (yard): 10
    • Length (m): 9.1
  7. MasterLock Bungee Cords
    Mulai

    Rp90.900

    MasterLock Bungee Cords
    Deskripsi:
    The Master Lock Twin Wire No. 3021DAT features two 32inch (81.3cm) green bungee cords with wire hooks for additional strength. The reverse hook design provides extra room for fastening. The hooks are rounded for prevention against scratching.Product
  8. YUTAKAMAKE Bungee Cord
    Mulai

    Rp31.900

    YUTAKAMAKE Bungee Cord
    atribut:
    • Standard Width x L (mmxm): 5x0.2
    • Finish Material: Natural Rubber/Polyester
  9. Daikin Hydraulic Power Units Vane Pump
    Mulai

    Rp20.999.900

    Daikin Hydraulic Power Units Vane Pump
    Deskripsi:
    -Compact and lightweight with straight vane structure.
    atribut:
    • Working Pressure (The lowest): 0.7MPa
    • Acceptable Rotating Speed: 600 to 1800min-1
  10. BULK-STRAP Cargo Control Accessories
    Mulai

    Rp189.900

    BULK-STRAP Cargo Control Accessories
    atribut:
    • For use with: Bulk Strap; Bulk Webbing
  11. Yutaka Make Rubber Rope
    Mulai

    Rp48.900

    Yutaka Make Rubber Rope
    Deskripsi:
    -Because it is a long type, it can be cut and used with the required length.
  12. MONARCH AC Hydraulic Power Unit
    Mulai

    Rp15.999.900

    MONARCH AC Hydraulic Power Unit
    Deskripsi:
    Standard AC hydraulic power units provide power to industrial machinery such as lathes, injection molding machinery, presses, and heavy lifting equipment. They are floorstanding and have a larger tank than compact units, enabling them to power larger systems. The steel reservoir is nonporous and can be used in rugged conditions.
    atribut:
    • UNSPSC: 39121004
    • Frequency (Hz): 50/60
    • Power Source - Power Units: AC Power
  13. MasterLock Bungee Steelcor
    Mulai

    Rp95.900

    MasterLock Bungee Steelcor
    Deskripsi:
    The Master Lock SteelCor No. 3034DAT features a 32inch (81.3cm) bungee cord with flat, steel I-beam hooks. The hooks are three times stronger than traditional bungee cord hooks. The reverse hook design provides extra room for fastening. The premium qualit
    atribut:
    • Length: 81.3cm
    • Color: Gray
  14. TOLSEN Luggage Rope Set
    Mulai

    Rp12.900

    TOLSEN Luggage Rope Set
    Deskripsi:
    Packing : PVC Bag with Paper Hanger
    atribut:
    • Material: Latex and Rubber
    • Hook (mm): 3 with Protective Caps
  15. monotaro Ratchet Type Tightening Belt 300
    Mulai

    Rp189.900

    monotaro Ratchet Type Tightening Belt 300
    Deskripsi:
    With ratchet, easy operation makes it easy to tighten baggage. It is a strong type with a load of 300 kg used by a wide handle buckle. Hook specification is double hook.. To prevent collapse of indoors and warehouses, to fix packed goodsDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material (Lever Part): steel
    • Color: Fluorescent
    • Belt Width (mm): 25
    • Belt Length (m): 5
    • Working Load (kg): 300
    • Breaking Strength (kg): 1500
    • Winding Side Belt (m): 4.5
    • Main Unit Belt (m): 0.5
    • Belt Thickness (mm): 1.8
    • Belt Material: Nylon
    • Dimensions (mm): Normal time: about 190x60x38 (VerticalxWidthxHeight), Folded: about 121x60x40 (LengthxWidthxHeight)
Daftar Harga bungee cord Terbaru January 2026
Yutaka Make Bungee CordRp75.900
YUTAKAMAKE Rubber RopeRp39.900
TRUSCO Bungee CordRp33.900
YUTAKAMAKE Bungee CordRp89.900
MasterLock Adjustable Bungee CordRp129.900
Clover Mfg Love Elastic Cord 5 Round BlackRp27.900
Nexcare Micropore (Perban)Rp12.900
MasterLock Bungee CordsRp90.900
YUTAKAMAKE Bungee CordRp31.900
Daikin Hydraulic Power Units Vane PumpRp20.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)