Beli breaker panel schneider electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Schneider Electric Circuit Breaker Compact NSX250Fatribut:
- Network Frequency (Hz): 50/60
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX250F
- Performance Level: F 36 kA 415 V AC
- Range: ComPacT
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Utilization Category: Category A
- Schneider Electric TeSys Batribut:
- Range: TeSys
- Schneider Electric Acti 9 NG125 Breaker, 1P, C Curveatribut:
- Device Short Name: NG125L
- Network Frequency (Hz): 50/60
- Product Name: Acti 9 NG125
- Product or Component Type: Miniature Circuit-breaker
- Range: Acti 9
- Range of Product: NG125
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric circuit breaker Easypact EZC100Fatribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric Harmony XB5 USB dan RJ45 Panel Mountedatribut:
- SS: 2
- Schneider Electric Circuit Breaker Compact NSX160Fatribut:
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX160F
- Performance Level: F 36 kA 415 V AC
- Range: ComPacT
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Utilization Category: Category A
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric TeSys F Contactor 3Patribut:
- Power Pole Contact Composition: 3 NO
- Schneider Electric Circuit Breaker Compact NSX250Natribut:
- Network Frequency (Hz): 50/60
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Schneider Electric EasyPact TVS control relayatribut:
- Range: TeSys
- Product or Component Type: Suppressor Module
- Device Short Name: LA4D
- Product Compatibility: LC1D80-D150 (3P)
- Mounting Location: Top
Daftar Harga breaker panel schneider electric Terbaru March 2026
| Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus) | Rp1.099.900 |
| Schneider Electric Circuit Breaker Compact NSX250F | Rp7.299.900 |
| Schneider Electric Harmony XB4 Series | Rp42.900 |
| Schneider Electric TeSys B | Rp7.199.900 |
| Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve | Rp1.399.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Schneider Electric Circuit Breaker Compact NSX100F | Rp1.599.900 |
| Schneider Electric circuit breaker Easypact EZC100F | Rp829.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/fiP103109558-10.jpg)





/byP102040430-2.jpg)