Beli breaker 250a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Circuit Breaker Compact NSX250F (Pemutus Sirkuit)atribut:
- Network Frequency (Hz): 50/60
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX250F
- Performance Level: F 36 kA 415 V AC
- Range: ComPacT
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Utilization Category: Category A
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric TeSys Batribut:
- Range: TeSys
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric Circuit Breaker Compact NSX250N (Pemutus Sirkuit)atribut:
- Network Frequency (Hz): 50/60
- Schneider Electric Acti 9 NG125 Breaker, 1P, C Curveatribut:
- Device Short Name: NG125L
- Network Frequency (Hz): 50/60
- Product Name: Acti 9 NG125
- Product or Component Type: Miniature Circuit-breaker
- Range: Acti 9
- Range of Product: NG125
- Schneider Electric Circuit Breaker Compact NSX160F (Pemutus Sirkuit)atribut:
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX160F
- Performance Level: F 36 kA 415 V AC
- Range: ComPacT
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Utilization Category: Category A
- Schneider Electric TeSys B Auxiliary Contact Blockatribut:
- Coil Type: Low Consumption
- Product or Component Type: Contactor Coil
- Range: Tesys
- Range Compatibility: Tesys Lc1B Contactor Tesys Cr1B Contactor
- Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)Deskripsi:Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
- Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)Deskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
Daftar Harga breaker 250a Terbaru October 2026
| Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN Series | Rp1.099.900 |
| Schneider Electric Circuit Breaker Compact NSX250F (Pemutus Sirkuit) | Rp7.899.900 |
| Schneider Electric Harmony XB4 Series | Rp46.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp379.900 |
| Schneider Electric TeSys B | Rp7.199.900 |
| Schneider Electric ComPact NSX (Pemutus Sirkuit) | Rp209.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik) | Rp799.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
| Schneider Electric Circuit Breaker Compact NSX250N (Pemutus Sirkuit) | Rp9.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/3qP102072134-14.jpg)

/byP102040430-2.jpg)

/e6P102074510-103.jpg)

/jiP101553702-42.jpg)
/P102040379-1.jpg)
/7jP102072271-13.jpg)
/l6P102071762-13.jpg)

/q3P102071939-11.jpg)


/36P103673114-1.jpg)
/fkP105308560-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)