Beli brake caliper piston di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Disc Brake Spreader (Treker Rem Mobil)Deskripsi:Membuat proses pemasangan pad rem lebih mudah, Memampatkan piston dan bantalan pada kaliper berukuran 15.2x7.3x2.1, mempunyai dimensi 153mmx144mmx9mmFungsi : Membuat proses pemasangan pad rem lebih mudah, Memampatkan piston dan bantalan pada kaliperMaterial : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- Size (cm): 15.2 x 7.3 x 2.1
- Dimension 1 (mm): 153
- Dimension 2 (mm): 114
- Dimension 3 (mm): 9
- Dimension 4 (mm): 5
- Dimension 5 (mm): 6
- Dimension 6 (mm): 12
- monotaro Brake Caliper Tool SetDeskripsi:It is a useful tool set for a caliper that also serves as a side brake, a European car that is difficult to return with a normal tool, etc. If various attachments are used, it corresponds also to ordinary single-push type piston calipers. Adapter is hard to remove by attaching a magnet to the tip part. It also comes with a 9.mm (3/8 inch) adapter so you can use it with ratchet etc.
- AKEBONO Kampas Rem DepanDeskripsi:AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
- monotaro Brake Fluid BreederDeskripsi:Because we use ordinary compressed air, it is possible to do brake breeding and air bleed easily by one person. Even if there is no dedicated brake oil tank cap, quick and clean work is possible. Without leakage of fluid, it is possible to take out old oil and replace it completely with new oil. With silencer. Since the magnet is attached to the bottom of the replenishing bottle, it can be set anywhere in the body part.atribut:
- Connection Diameter: (Trigger) PT 1/4 inch
- Capacity (L): (Brake fluid breeder) 1, (replenishing bottle) 1
- Working Pressure (MPa): 0.5 to 0.8
- Jason Disc Brake Spreaderatribut:
- Size (cm): 15.2x7.3x2.1
- Material: High Quality
- CRC Synthetic Brake & Caliper GreaseDeskripsi:SYNTHETIC BRAKE & CALIPER GREASE, 2.5 WT OZModel#: SL3301DESCRIPTION:A specially developed synthetic grease with a high-tech formula for use in disc & drum brake systems. High temperature grease is plastic & rubber safe. Use on metal to metal contact points and sliding surfaces. Resists moisture and will not washout.APPLICATIONS:Backing plates, brake pad contact points, caliper o-rings, calipers, disc brake pads, drum brake systems, grommets, parking brake areas of lubrication, pivot points, self adjustersatribut:
- Net Fill: 2.5 Wt Oz
- Appearance: Black Semi-Solid Grease
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- ASPIRA Kampas Rem Cakram Motor (Brake Linning)Deskripsi:Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseDeskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- Daytona Brake Air Releaseatribut:
- Accessories: Hose ( phi 5x phi 8x800mm), hose joint, hose clip (2 pieces), glasses wrench (8/10mm)
- Tank Capacity: 800ml
- monotaro Ratchet Handle (Gagang Ratchet)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchetatribut:
- Material: Chromium vanadium steel
- Surface Treatment: Chrome-plated
- Feed angle (°): 5
- TEKIRO Treker Kaki TigaDeskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TEKIRO Magnetic Tracker (Penarik Laher)Deskripsi:membuka block mesin depan yang berdimensi 158mmx110mmx15mm khusus motor GL proFungsi : membuka block mesin depanMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
Daftar Harga brake caliper piston Terbaru March 2026
| TEKIRO Disc Brake Spreader (Treker Rem Mobil) | Rp759.900 |
| monotaro Brake Caliper Tool Set | Rp609.900 |
| AKEBONO Kampas Rem Depan | Rp289.900 |
| monotaro Brake Fluid Breeder | Rp419.900 |
| Jason Disc Brake Spreader | Rp259.900 |
| CRC Synthetic Brake & Caliper Grease | Rp189.900 |
| TEKIRO Combination Wrench Metric Set (Kunci Ring Pas) | Rp119.900 |
| ASPIRA Kampas Rem Cakram Motor (Brake Linning) | Rp26.900 |
| CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease | Rp159.900 |
| Daytona Brake Air Release | Rp459.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/08P101004008-4.jpg)




%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Synthetic%20Brake%20%26%20Caliper%20Grease/P102076361-1.jpg)
/8pP101000313-5.jpg)
/j2P102180686-5.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease/P102076316-1.jpg)

/4rP101001171-14.jpg)

/rkP101003992-6.jpg)
/b6P101000402-3.jpg)
/P102180679-1.jpg)
/puP101003930-3.jpg)