Beli box push button di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Blank Box for Push Button (Kotak Panel Listrik)
    Mulai

    Rp19.900

    DV Blank Box for Push Button (Kotak Panel Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Push Button Diameter (mm): ɸ22
  2. WIEGMANN Push Button Enclosure
    Mulai

    Rp1.399.900

    WIEGMANN Push Button Enclosure
    Deskripsi:
    Push-button enclosures are designed specifically for 22mm operators.
  3. LARKIN Push Button Box (Kotak Saklar Tekan)
    Mulai

    Rp22.900

    LARKIN Push Button Box (Kotak Saklar Tekan)
    atribut:
    • Color: Yellow
    • Compatible for Diameter Push Button (mm): 22
  4. Kinogawa Control Box (Kotak Panel Listrik)
    Mulai

    Rp15.900

    Kinogawa Control Box (Kotak Panel Listrik)
    atribut:
    • Mounting Hole Size (mm): Ø22
  5. IDEC Control Box (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    IDEC Control Box (Kotak Panel Listrik)
    Deskripsi:
    Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
  6. Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    Mulai

    Rp1.099.900

    Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Built-in
    • Width (mm): 45
    • IP Protection: IP41
    • Impact Protection (IK): IK04
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 45
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Number of Contacts As Normally Open Contact: 1
    • Storage Temperature (°C): -10-70
    • Terminal Capacity (mm²): 2.5-2.5
    • With Lighting: No
  7. HANYOUNG NUX Control Box (Kotak Panel Listrik)
    Mulai

    Rp94.900

    HANYOUNG NUX Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Rolled Iron
  8. Federal Kabel Screen Cable LiYCY (Kabel Layar)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    Federal Kabel Screen Cable LiYCY (Kabel Layar)
    Deskripsi:
    Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.
    atribut:
    • Color: Gray
  9. LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp27.900

    LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Plastic Head Emergency Push Button Self Locking Φ 40mmConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Red
  10. Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp219.900

    Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.
    atribut:
    • Bezel Material: Plastic
    • CAP/Operator or Lens Colour: Red
    • Component Name: XA2E
    • Contact Operation: Slow-break
    • Contacts Type And Composition: 1 NC
    • Device Mounting: Fixing Hole
    • Device Presentation: Complete product
    • Device Short Name: XA2
    • Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
    • Fixing Hole Diameter (mm): 22
    • Mechanical Durability (cycles): 100000
    • Mounting Diameter (mm): 22.5
    • Operating Position: Any position
    • Operator Profile: Red mushroom Ø 40mm
    • Positive Opening: With NC contact
    • Product Range: Easy Harmony XA2
    • Product or Component Type: Complete emergency switching off push-button
    • Reset: Push-pull
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Push-pull
  11. DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  12. Kinogawa Push Button Emergency Ø25mm (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp33.900

    Kinogawa Push Button Emergency Ø25mm (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Hole Diameter (mm): Ø25
  13. TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    atribut:
    • Finishing: Powder Coated
    • Material: Mild plat steel
  14. KAMEDA Corrugated Tubing
    Mulai

    Rp839.900

    KAMEDA Corrugated Tubing
    atribut:
    • Finishing Material: Flame Retardant Polypropylene
  15. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

Daftar Harga box push button Terbaru October 2026
DV Blank Box for Push Button (Kotak Panel Listrik)Rp19.900
WIEGMANN Push Button EnclosureRp1.399.900
LARKIN Push Button Box (Kotak Saklar Tekan)Rp22.900
Kinogawa Control Box (Kotak Panel Listrik)Rp15.900
IDEC Control Box (Kotak Panel Listrik)Rp249.900
Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)Rp1.099.900
Boss Stop Kontak Lantai (Floor Power Socket)Rp46.900
HANYOUNG NUX Control Box (Kotak Panel Listrik)Rp94.900
EATON Push Button Emergency Stop M22 Series (Saklar Tombol/Saklar Tekan)Rp2.099.900
IDEC Push Button Emergency Stop Mushroom (Saklar Tekan)Rp71.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)