Beli box panel schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- MASKO Panel PlatDeskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- Schneider Electric Spacial CRNatribut:
- Applications: Multi-Purpose
- Category: Compact Enclosure
- Range: Spacial
- Fort Metal Indoor Panel BoxDeskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- MASKO Panel Plat SuperDeskripsi:- Panel Box berkualitas- Bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel- Dilengkapi dengan pelindung gasket karet sehingga mencegah air dan debu masuk dalam panel.atribut:
- Index Protection: IP65
- Material: Plat Besi
- DV Kotak Panelatribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Product Content: Kunci Metal, Plat Loyang, Grounding Bolt, Engsel Flexible
- Protection Standard: IP65 & IK10
- Phoenix Contact Junction BoxDeskripsi:Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
- Legrand Atlantic Metal Cabinetatribut:
- Door type: Single
- Protection Class IP: IP66
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Legrand Cabinet Marinaatribut:
- Color: Grey
- Mounting Method: Surface mounted
- Protection Class: II
- IP Protection: IP66
- Impact Protection (IK): IK10
- Housing Material: Plastic
- RAL Number: 7035
- Surface Protection: Untreated
- Type of Covering: Door
- PANEL GRIDTECH Fuse Boxatribut:
- Dimensions (mm): 300x400x500
- Nitto Kogyo CH-A Type Control BoxDeskripsi:The catch allows the door to open and close smoothly.The ground terminal uses a brass screw.A nut holder type with less protruding screws is used to fix the iron board.atribut:
- Protection Class: IP4X
- Hager Orion Plus Metal IP65 EnclosuresDeskripsi:Enclosures with plain or transparent door Steel colour RAL 7035 IP 65 / door closed Insulation class : I A according to IEC 60529 1.5mm thick sheet steel for body and door These enclosures feature: - 2 removable gland plate for cable entry on top and bottom - Earth studs on both body and door - Door easily removable - Plain door equipped with one or two locks with triangular 8mm bit centres, located out of the sealed area. Options: - Keylock - Wall fixing brackets - Plain or perforated mounting plate - Equipment kits for modular devices
- Cetinkaya Pano Outdoor Cabinet Enclosure with Grey Dooratribut:
- Color: Grey
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- TONATA Box Panel Listrik Outdoor dengan Topiatribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- Schneider Electric Clipsal - 56 SeriesDeskripsi:Clipsal’s 56 Series Industrial Switchgear has a long standing history as being the toughest, most trusted industrial switchgear on the Australian market. This legacy has been carried on with Clipsal’s new range of industrial plugs and socket connectors.
- Fort Box Panel Distribution Fiber Glass dengan Base Plate Bajaatribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
Daftar Harga box panel schneider Terbaru March 2026
| Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB) | Rp339.900 |
| MASKO Panel Plat | Rp279.900 |
| Schneider Electric Spacial CRN | Rp129.900 |
| Fort Metal Indoor Panel Box | Rp179.900 |
| MASKO Panel Plat Super | Rp519.900 |
| DV Kotak Panel | Rp329.900 |
| Phoenix Contact Junction Box | Rp559.900 |
| Legrand Atlantic Metal Cabinet | Rp4.299.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp109.900 |
| Legrand Cabinet Marina | Rp2.499.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/mhP102071809-80.jpg)