Beli botol fliptop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Bottle PET (Botol Lab)
    Mulai

    Rp99.900

    AS ONE Bottle PET (Botol Lab)
    atribut:
    • Material: PET (polyethylene terephthalate)
  2. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  3. AS ONE Bottle Wide Mouth PET (Botol Lab)
    Mulai

    Rp38.900

    AS ONE Bottle Wide Mouth PET (Botol Lab)
    Deskripsi:
    - Incineration combustion calorific value is small (approximately 5500kcal), and no harmful gas is generated during combustion. - It has excellent oxygen and water vapor barrier properties and sanitation.
    atribut:
    • Material: Body / PET, Cap / PP (Polypropylene), Inner Plug / PE (Polyethylene)
    • Others: It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
  4. AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    BARU
    Mulai

    Rp849.900

    AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  5. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    - No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
    atribut:
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Material: PP (polypropylene)
  6. Maruemu Screw Vial PP Bottle
    Mulai

    Rp10.900

    Maruemu Screw Vial PP Bottle
    atribut:
    • Material: Borosilicate Glass
    • Color: Transparent
    • Cover Material: PP (w/ HRPP high sheet)
  7. AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    Mulai

    Rp57.900

    AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    Deskripsi:
    A sample bottle whose contents are easy to see and can be autoclaved (body only).
  8. NIKKO Bottle Wide Mouth (Botol Lab)
    Mulai

    Rp43.900

    NIKKO Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
  9. Maruemu Cap for Miniature Bottle and Packing (Botol)
    Mulai

    Rp6.900

    Maruemu Cap for Miniature Bottle and Packing (Botol)
    atribut:
    • Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
    • Dimension: φ23xφ20x15.8mm
    • Materials (cap): PP
  10. Non Brand Botol Kale / Botol Kopi
    Mulai

    Rp169.900

    Non Brand Botol Kale / Botol Kopi
    atribut:
    • Color: Clear
    • Material: PET
    • Cap Diameter (cm): 3.8
  11. Non Brand Sabun Cuci Tangan Botol
    Mulai

    Rp48.900

    Non Brand Sabun Cuci Tangan Botol
    atribut:
    • Height (mm): 150
    • Diameter (mm): 80
    • Packaging: Pump Bottle
    • Volume (ml): 500
  12. Non Brand Bottle PET (Botol Lab)
    Mulai

    Rp669.900

    Non Brand Bottle PET (Botol Lab)
    atribut:
    • Type: Bottle Pet chem
  13. Non Brand Botol Kaca Vial
    Mulai

    Rp7.900

    Non Brand Botol Kaca Vial
    Deskripsi:
    Botol Kaca Vial Ukuran 3 ml.
    atribut:
    • Size (ml): 3
    • Material: Kaca
    • Height (cm): ± 3.5
    • Diameter (cm): ± 1.5
  14. Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Mulai

    Rp10.900

    Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Deskripsi:
    The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.
    atribut:
    • Cap Material: Polyethylene
    • Body Material: Polyethylene
  15. ISOLAB Bottle PET (Botol Lab)
    Mulai

    Rp17.999.900

    ISOLAB Bottle PET (Botol Lab)
    Deskripsi:
    For safe storage and transportation of cell culture media. The bottles are manufactured at aseptically sterile production halls and then send to gamma sterilisation. The bottle neck (32 mm) provides easy filling.- Thick walls and crush-resistant corners- Square shape- Caps with large ridges, made of PE- Embossed volume graduations
    atribut:
    • Neck Size (mm): 32
  16. Non Brand Botol Pump
    Rating:
    100% of 100
    (4)
    Mulai

    Rp7.900

  17. TRUSCO Narrow-Opening Bottle
    Mulai

    Rp42.900

    TRUSCO Narrow-Opening Bottle
    Deskripsi:
    -Narrow mouthed PE container with high versatility.-Finger spray cap specification
    atribut:
    • Color: Translucent
    • Material: Polyethylene (PE)
Daftar Harga botol fliptop Terbaru January 2026
AS ONE Bottle PET (Botol Lab)Rp99.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
AS ONE Bottle Wide Mouth PET (Botol Lab)Rp38.900
AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)Rp849.900
Non Brand Botol Kale / Botol KopiRp149.900
AS ONE Bottle Wide Mouth (Botol Lab)Rp9.900
Maruemu Screw Vial PP BottleRp10.900
AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Rp57.900
Indo Daisun Narrow Mouth Plastic Bottle (Botol)Rp97.900
NIKKO Bottle Wide Mouth (Botol Lab)Rp43.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)