Beli botol duran di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- DURAN Bottle Clear Laboratory (Botol Lab)atribut:
- Size Cap GL (mm): 45
- DURAN Erlenmeyer Flask Narrow Neck With GraduationDeskripsi:Produk ini sering disebut Labu Ukur.
- DURAN Bottle Baffled Wide Mouth (Botol Lab)Deskripsi:During mixing in standard DURAN® GLS 80® laboratory bottles, the liquid moves in a swirling motion that approximates a solid-body rotation. This is a very inefficient flow pattern, and very little mixing actually occurs. By adding three vertical baffles into the inner surface of the DURAN® GLS 80® bottles, the swirling motion is disrupted and an improvement of the top-to-bottom circulation occurs which produces a greater radial and more effective mixing.atribut:
- DIN Thread (GL): 80
- CORNING Micro PlateDeskripsi:- May be used in a variety of laboratory assays- Flat bottom strips are designed to easily break apart and are pre-assembled in an "egg-crate" style strip holder that allows each individual well to be positioned back into the plate once broken- High binding surface binds medium (>10kD) and large biomolecules that possess ionic groups and/or hydrophobic regions. Binding capacity is approximately 400 to 500ng IgG/cm². Ideal for immunoassays- Recommended working volume of 75 to 200 µL- 1X8 Strips fit only one way into the strip holder, eliminating the chance of misorientationatribut:
- Plate Format: 96-well Stripwell
- Plate Feature: 8-well strips
- Plate Color: Clear
- Well Bottom: Flat
- Well Volume (µL): 360
- Recommended Working Volume (µL): 75-200
- Application: Diagnostics
- Lids Included: No
- Product Material: Polystyrene
- Sterile: No
- Surface Treatment: High Bind
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:● A multipurpose bottle that can be widely used as a storage container for high-purity pharmaceuticals / reagents and standard solutions for analysis, including those related to biotechnology. ● The glass material is DURAN (R), which is equivalent to JIS R 3503 (1994) "Borosilicate glass-1". ● DURAN (R) is a registered trademark of the German DWK Life Sciences Group. ● All caps use ISO screws (GL). ● A small ball is attached to the bottom of the bottle to reduce the contact area. ● Uniform wall thickness increases mechanical strength. ● A brown-colored screw cap bottle dyed brown for the purpose of shading.atribut:
- TGK Part No.: 371-05-21-54
- Material: Borosilicate glass
- Capacity (ml): 500
- Scale: Yes
- Bottle Neck Thread (GL): 45
- Mouth Inner Diameter (Φmm): 30
- AS ONE Part Number: 1-1961-05
- Heat Resistance Temperature (°C): 140
- JIS Class: JR-1 (Borosilicate glass-1)
- IWAKI Glass Ware With Graduation With Rim Test Tubeatribut:
- Graduation: 1 ml
- DURAN Laboratory Bottles With Capsatribut:
- Sterility: non-sterile
- DURAN Screw Cap With Black Capatribut:
- Inner Diameter (mm): Ø30
- Capacity (ml): 2000
- Drain Ring: None
- Thread Standard (GL): 45
- Body Diameter x Overall Height (Ømm x mm): Ø136x260
- Body Material: DURAN (R) (borosilicate glass-1)
- Heat Resistance Temperature (°C): (Bottle) 500, (cap) 150
- TGK Part Number: 371-05-20-37
- DURAN Bottle Youtility GL 45 Complete (Botol Lab)Deskripsi:YOUtility Bottle The New Duran Laboratory System Borosilicate Glass , with Screw Cap , Pouring ring , bottle tagatribut:
- Cap GL: 45
- AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)atribut:
- Scale: none
- Body Material: Ordinary glass
- Lid Material: PP
- Material (inner plug): PE
- Non Brand Bottle Capsule HDPE (Botol Lab)atribut:
- Color: Doff
- Material: HDPE Plastic
- Non Brand Botol Plastic HDPEatribut:
- Size (g): 40
- Capacity (ml): 500
- Material: HDPE
- Non Brand Bottle Doff HDPE for Agro and Laboratory (Botol Lab)atribut:
- Color: White
- Size (ml): 1000
- Height (cm): 23
- Diameter (cm): 8.4
- Sticker Place Size (HxD) (cm): 15.2 x 26.3
- Bottle Grammar (g): 70
- Cap Diameter (cm): 2.3
- Material: Body (HDPE), Outer Cap (PP), Inside Cap (LDPE)
Daftar Harga botol duran Terbaru January 2026
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| DURAN Bottle Clear Laboratory (Botol Lab) | Rp139.900 |
| DURAN Erlenmeyer Flask Narrow Neck With Graduation | Rp81.900 |
| DURAN Bottle Square Laboratory (Botol Kotak / Botol Lab) | Rp149.900 |
| DURAN Bottle Baffled Wide Mouth (Botol Lab) | Rp339.900 |
| DURAN Bottle Amber Laboratory (Botol Lab) | Rp449.900 |
| CORNING Micro Plate | Rp95.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp809.900 |
| IWAKI Glass Ware With Graduation With Rim Test Tube | Rp27.900 |
| DURAN Laboratory Bottles With Caps | Rp2.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/aqP103203386-2.jpg)
/5bP105887191-1.jpg)

/0oP103453024-1.jpg)
/9jP103453343-1.jpg)
/4tP105887173-1.jpg)

/78P110035260-1.jpg)




/18P103246044-1.jpg)



/0eP102259014-12.jpg)
/7wP107947284-1.jpg)

/hyP107909646-1.jpg)