Beli bosch velcro sanding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Sanding Disc Velcro C411Deskripsi:Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggiatribut:
- Disc Diameter (mm): 125
- Perforation (holes): 8
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- BITEC Sanding Disc Stick IT 5 inchatribut:
- Type/Packing: 100 pcs / Box
- Konaflex Abrasive Velcro Disc No HoleDeskripsi:- High Stock Removal, Anti-clog - Uniform Surface Finishing - Quickly Change & Strong Adhesive - Long Lasting & Durable
- NORTON Hook-and-Loop Sanding DiscDeskripsi:These vacuum hole discs are for use with orbital sanders or vertical shaft grinders with hook-and-loop back-up pads. They fit 5inch-dia., 5- and 8-hole vacuum sanders. The hook-and-loop backing makes them discs reusable and enables quick disc changes. The stearate coating reduces disc loading.atribut:
- Item: Hook-and-Loop Sanding Disc
- KENTA Velcro Sanding DiscsDeskripsi:Applies to all types of wood, particle board and plywood, also applies to metal, durable.Aluminium oxide
- BOSCH Sander (Mesin Amplas)Deskripsi:Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
- Gongniu Stop Kontakatribut:
- Cable Length (m): 1.5
- Number of Socket: 4
- Voltage (V): 250
- Power (W): 2500
- Current (A): 10
- Material: Polypropylene
- Copper Thickness (mm): 0.5
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- TRUSCO Amplas Bulat KertasDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TOTAL Sanding Sheet for Random Orbit SanderDeskripsi:3pcs P80, 2pcs P120. 5pcs/set. Packed by label.
- TAIYO Abrasive Amplas Disc VelcroDeskripsi:Taiyo Amplas Velcro Bulat 4 Inch Grit P150
- Synott Amplas Bulatatribut:
- Diameter (inch): 4
- Kovax Super Assilex DiscDeskripsi:Labor saving of 50%-75% can be easily achieved with Super Assilex Discs. Consistent shallow scratch pattern will keep sanding surface extremely uniform and there is no need to retouch. You can achieve more beautiful finishes than that of Non Woven products with much less time !
- MIRKA Amplas Jaring Bulat ABRANET 5inchatribut:
- Size (inch): 5
- Material: Aluminium Oxide
- Backing: Polyamide Fabric
- Layer: Tertutup
- Adhesive: Resin di atas Resin
- Color: Merah Cokelat
- MIRKA Gold Amplas Bulat Kertas 5inch No Hole (NH)atribut:
- Size (inch): 5
- Material: Blue Fired Aluminium Oxide
- Backing: Antistatic E-paper
- Layer: Semi-terbuka
- Adhesive: Resin di atas Resin
- Color: Emas
- TRUSCO ASTRA Magic Disc with Hole (Amplas Bulat)atribut:
- Abrasive Material: A
- Maximum Rotation Speed (rpm): 12000
- Outer Diameter d (mm): 125
- Purpose of Use: Putty of metal paint, surfacer polished. (Surface polishing)Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Dust Suction Type Double Action Sander. (Velcro tape type)
- KSATRIA Stretch Film Manual BlackDeskripsi:Plastik Wrapping / Stretch FilmStretch Film atau Plastik Wrapping adalah bahan plastik LDPE yang sangat fleksibel dan mempunyai daya rekat yang kuat sehingga memudahkan dalam proses membungkus karena tidak memerlukan lem dan tali pengikat. Product ini biasa digunakan untuk wrapping barang-barang industri disaat pengiriman agar tidak jatuh atau goyang.Karakteristik Stretch FIlm :* Transparan ( tembus cahaya )* Tidak mudah sobek meskipun berbahan lemas* Tahan akan asam untuk menghindari kotoran atau bakteri* Kedap akan air, uap maupun minyak yang cukup panasFungsi Stretch Film :* Meningkatkan keamanan produk yang di kemas* Membungkus barang2 display toko dan material logam/besi agar tidak kotor* Membungkus barang2 industri/pallet disaat pengiriman agar barang2 tidak jatuh/goyang* Membungkus barang2 pengiriman via motor, agar tidak basah waktu hujan* Membungkus koper di bandara* Mengurangi efek pergeseran dan benturan pada saat distribusi atau Plastik Wrapping* Bukan untuk makanan (Non Food Grade)atribut:
- Color: Black
Daftar Harga bosch velcro sanding Terbaru March 2026
| BOSCH Sanding Disc Velcro C411 | Rp189.900 |
| NIKKEN Abrasive Paper Waterproof (Kertas Amplas) | Rp5.900 |
| BITEC Sanding Disc Stick IT 5 inch | Rp1.900 |
| Konaflex Abrasive Velcro Disc No Hole | Rp900 |
| NORTON Hook-and-Loop Sanding Disc | Rp179.900 |
| KENTA Velcro Sanding Discs | Rp379.900 |
| BOSCH Sander (Mesin Amplas) | Rp2.099.900 |
| Gongniu Stop Kontak | Rp119.900 |
| TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas) | Rp4.900 |
| TRUSCO Amplas Bulat Kertas | Rp239.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)




















































































































































/a1P103774361-2.jpg)




/P101518725-2.jpg)

/i5P107697653-3.jpg)







/9wP108041356-1.jpg)
/P102006405-1.jpg)