Beli bosch vacuum cleaner gas 15 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Wet and Dry Vacuum Cleaneratribut:
- Filter Surface Area (cm²): 2300
- K3L License: Yes
- Number of Wheels: 4
- Voltage (V): 230
- Logicool RALLY Microphone Pod Extension CableDeskripsi:RALLY microphone pod extension cable.atribut:
- Color: White
- Cable Length (m): 10
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Device Type: Rally Bar, RallyBarMini, Rally, RallyPlus
- North Bayou Standing BracketDeskripsi:Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
- KARCHER Professional Dry Vacuum CleanersDeskripsi:Standard equiped with a high effective fleece filter bag which allows an up to three times higher filter bag volume in contrast to a paper filter bag. This is a benefit that pays for itself since the operating periods between filter bag changes are longer. The T 12/1 eco!efficiency motor performance, air flow and the 6-stage filter system (incl. microfilter as special option) have been designed in such a way that there is hardly any loss of suction power. Its low centre of gravity provides stability. The power cable can be wind up in between the cable storage or onto a pull-out cable hook as a fast storage when often changing the location, e.g. cleaning objects in hotels, ect. Special feature: the floor tool plugs into the accessory holder (on the back of the unit) and can be used as a complete accessory fixation at the machine after work. The suction hose on the unit has a simple but effective plug-in clip system. You push the hose on to the unit's intake stub, a resilient ring engages – that's all. This system ensures that the suction hose does not become detached when the unit is pulled along behind the user. The new clip system (change without tools) on the bend allows an easy extension of the suction hose of additional 2,5 m (extra extension suction hose - part number 6.906-237.0) for e.g. cleaning steps, stairways, etc. With the power brush ESB 28 (additional accessory) the T 12/1 eco!efficiency converts into a brush-type vacuum cleaner. In cases where the hygienic standards are particularly stringent, a HEPA filter which retains very fine particles (99.95% retention rate) can be fitted (instead the standard air exhaust filter) in addition to the paper filter bag. Equipment - Suction hose, 2.5 m - Suction Tube, 2 piece(s), 0.5 m - Filter bag, fleece - Container material, plastic - Clip system for hose extension - Safety class, II - Permanent filter basket, fleece
- Kenmaster Vacuum Cleaneratribut:
- Cable Length (m): 2.8
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- BOSCH Wet and Dry Vacuum Cleaner Multi PROatribut:
- Cable Length (m): 5
- Degree of Vacuum (hPa): 220
- Dimensions, Width W x Height H x Depth D (mm): 290x440x360
- Dust Absorption Capacity (L): 10 (general garbage)/8 (liquid)
- Material: Polyamide resin
- Maximum Air Volume (L/s): 33
- Power Consumption (W): 1100
- Oximus Bracket TV Stand Monitoratribut:
- Fit Size (inch): 26-43
- Maximum Load (kg): 45
- Steel Thickness (mm): 1.5
- Support: 1 Monitor/TV
- Supported Hole (mm): 75-300
- Supported Weight (kg): up to 45
- VESA Support (mm): 100x100-300x300
- North Bayou TV CartDeskripsi:Bracket TV dengan material High quality Premium CNC Solid Steel with powder coating, dengan sistem kabel tersembunyi, membuat kabel di belakang TV terlihat lebih rapi dan mewah.atribut:
- VESA Support (mm): 200x200 to 800x500
- Swivel (°): No
- Tilt Angles (°): No
- Rotation (°): No
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- Oximus Braket TV Standingatribut:
- Mounting Hardware Included: Yes
- Support: 1 Monitor/TV
Daftar Harga bosch vacuum cleaner gas 15 Terbaru March 2026
| BOSCH Wet and Dry Vacuum Cleaner | Rp3.799.900 |
| Logicool RALLY Microphone Pod Extension Cable | Rp5.499.900 |
| North Bayou Standing Bracket | Rp1.899.900 |
| KARCHER Professional Dry Vacuum Cleaners | Rp5.999.900 |
| Kenmaster Vacuum Cleaner | Rp98.900 |
| BOSCH Dry Vacuum Cleaner Cordless | Rp1.999.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering | Rp899.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| BOSCH Wet and Dry Vacuum Cleaner Multi PRO | Rp5.899.900 |
Data diperbarui pada 26/03/2026 (Harga belum termasuk PPN)



































































































































































/P101542256-1.jpg)