Beli bosch special punch and die for nibblers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinano Air Nibbleratribut:
- Cutting Width: 4.5mm
- Cutting Cap: 1.6mm
- Free Speed: 2.600rpm
- TRUSCO Standard PunchDeskripsi:Use:Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework.atribut:
- Finishing Material: SK-5
- Hardening Penetration: HRC57
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Senator Heavy Duty Sheet Metal NibblerDeskripsi:For cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge). Positive spring loaded action enables the cutter to be used single-handed. Replaceable molybdenum front blade. Side jaws for wire cutting. Safety jaw lock. Overall length: 250mm.atribut:
- Maximum Cutting Thickness: 1.22mm
- Handle Material: Polypropylene
- Length: 250mm
- JTC Air Nibbler & Knifeatribut:
- Cutting Width (mm): 4..5
- Overall Length (mm): 190
- Performance: Iron plate 2mm, stainless steel 1.5mm
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- ENGINEER Nibbling Cutteratribut:
- Cutting Ability (mm) Iron Plate: 1
- Cutting Ability (mm) Aluminum Sheet: 1.5
- Cutting Ability (mm) Stainless Steel Sheet: 0.6
- Total Length (mm): 185
- Blade Width: 6mm
- Feed width: About 2mm
- DCA NibblerDeskripsi:A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used as a cutting tool plateatribut:
- Max. Cutting Capacity Steel (mm): 3.2
- Max. Cutting Capacity Stainless (mm): 2.5
- Min. Cutting Radius Inner Diameter (mm): 120
- Min. Cutting Radius Outer Diameter (mm): 128
- No-load Stroke (minute): 1300
- Rated Input Power (W): 620
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- ENGINEER Nibbling Cutteratribut:
- Blade Width: 6mm
- Total Length: 55mm
- Open Industries Pembolong Kertas 2 Lubang Biru (Perforator)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- Max Perforator (Punch)Deskripsi:Specifications Punching Devices:- Hole Diameter 6Mm- Hole Pitch 80Mm
- Dongcheng Nibbleratribut:
- Size (mm): 3.2
- No-load Strokes: 1300
- Max. Cutting Capacity in Mild Steel (mm): 3.2
- Max. Cutting Capacity in Stainless Steel (mm): 2.5
- Min. Cutting Radius Inner Dia. (mm): 120
- Min. Cutting Radius Outer Dia. (mm): 128
- Rated Input Power (W): 620
Daftar Harga bosch special punch and die for nibblers Terbaru January 2026
| Kenko Pembolong Kertas | Rp16.900 |
| Makita Nibbler | Rp7.199.900 |
| Joyko Pembolong Kertas | Rp8.900 |
| Shinano Air Nibbler | Rp4.099.900 |
| TRUSCO Standard Punch | Rp419.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| Senator Heavy Duty Sheet Metal Nibbler | Rp559.900 |
| JTC Air Nibbler & Knife | Rp4.699.900 |
| BOSCH Mesin Bor | Rp98.900 |
| ENGINEER Nibbling Cutter | Rp439.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
































































































































































/P102033838-1.jpg)
/mdP102235805-2.jpg)