Beli bosch spark plug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Spark Plug Standard for Motorcycle (Busi Motor)atribut:
- Electrode Material: copper
- monotaro Magnetic spark plug wrenchDeskripsi:Since it is magnet type it can be detached while holding the plug firmly. -In addition, the magnet type has less reduction in retention ability compared to rubber type. -In addition to the insertion angle of 9.mm (3/8) size, because the tip is hexagonal, you can use it even with a wrench or spanner. It is a tool exclusively for spark plug.atribut:
- Overall Length (mm): 65
- Plug-In Angle (mm [inch]): 9.5(3/8)
- Width Across Flat (mm): 21
- Compatible Wrench: 23
- Material: CR-V
- Outer Diameter d (mm): 28
- NGK Spark Plug for Car (Busi Mobil)Deskripsi:Standard plug (plug for new car assembly)
- NGK Busi Mesin Potong Rumputatribut:
- Size (mm): 14x9.5
- DENSO Spark Plug Iridium Power IU Series for Motorcycle (Busi Motor)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
- JTC Dr. Spark Plug Socketatribut:
- Number of Point: 6 pt
- DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Hex size: 21mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: JIS
- TEKIRO Magnetic Spark Plug 1/2inch (Mata Sok Busi Magnet)Deskripsi:TEKIRO 1/2 INCH KUNCI BUSI MAGNET 16 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi, yang mempunyai atau terbuatb dari bahan magnetatribut:
- Dimension 1 (mm): 65
- Dimension 3 (mm): 13
- NGK Busi MobilDeskripsi:- NGK V-Power plugs feature a unique v-cut in the center electrode that directs the spark to the edge of the electrode, helping the spark develop more rapidly, increasing ignitability and reducing quenching.
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Spark Plug Standard for Car (Busi Mobil)atribut:
- Thread Diameter (mm): 12
- Thread Pitch (mm): 1.25
- Width Across Flats (mm): 16
- NGK Busi Motoratribut:
- Reach (mm): 19.0
- TEKIRO Spark Plug (Kunci Busi)Deskripsi:TEKIRO 3/8 INCH KUNCI BUSI 21 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi Fungsi : melepas dan mengencangkan busiMaterial : Chrome VanadiumDimensi : 65mm 33mm 20mmatribut:
- Dimension 1 (mm): 65
- JTC Magnetic Spark Plug Socketsatribut:
- Type: 12PT
- BRISK Spark Plug Super for Car (Busi Mobil)Deskripsi:Busi Brisk Super merupakan salah satu varian produk unggulan dari busi mobil merek Brisk. Busi yang dibuat di Czech Republic ini di produksi dengan fitur single ground electrode, dengan bahan dasar copper di electroda tengahnya.Copper merupakan salah satu material terbaik yang mampu menghantarkan panas dan listrik secara baik dan terukur, oleh karena itu busi Brisk Super ini mampu menghasilkan percikan secara maksimal.
- DENSO Spark Plug Iridium Power IT Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Tapered
- Hex size: 16mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 7-15lb.Ft., Aluminium: 7-15lb.Ft.
- Gap: 1.1mm
Daftar Harga bosch spark plug Terbaru March 2026
| BOSCH Spark Plug Standard for Motorcycle (Busi Motor) | Rp15.900 |
| BOSCH Spark Plug Iridium for Car (Busi Mobil) | Rp109.900 |
| monotaro Magnetic spark plug wrench | Rp119.900 |
| NGK Spark Plug for Car (Busi Mobil) | Rp129.900 |
| BOSCH Spark Plug Iridium for Motorcycle (Busi Motor) | Rp18.900 |
| NGK Busi Mesin Potong Rumput | Rp55.900 |
| DENSO Spark Plug Iridium Power IU Series for Motorcycle (Busi Motor) | Rp119.900 |
| Daytona Spark Plug Max Series for Motorcycle (Busi Motor) | Rp19.900 |
| JTC Dr. Spark Plug Socket | Rp36.900 |
| DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil) | Rp119.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































/P101518497-1.jpg)
/qqP105861962-1.jpg)

/m3P103447795-2.jpg)
/P101518480-1.jpg)

/P102225486-1.jpg)
/b4P102085400-3.jpg)

/P102225493-1.jpg)
/9cP101000336-3.jpg)


/P103033912-1.jpg)

/9bP101000335-9.jpg)

/P103054939-1.jpg)
/P102225479-1.jpg)