Beli bosch rexroth direct spool valve 4we 10 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
- Bosch Rexroth Check Valveatribut:
- Size: 6
- Bosch Rexroth HY-Check Valveatribut:
- Size: 10
- Bosch Rexroth Servo Directionalatribut:
- Size: 16
- Component Series: 2X
- Maximum Operating Pressure (bar): 350
- Dimensions (cm): 31.5x9.3x17.7
- Maximum Flow Rate (L/minute): 570
- Bosch Rexroth Pressure Reducing Valveatribut:
- Dimensions (cm): 25x4.5x4
- Size: 6
- Component Series: 4X
- Maximum Operating Pressure (bar): 315
- Maximum Flow Rate (L/minute): 50
- Bosch Rexroth Throttle Checkatribut:
- Dimensions (cm): 18.5x5.3x4.9
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- YUKEN Solenoid ValveDeskripsi:- Stable Operation with a strong magnet and spring force, the valves are tough against contamination and thus ensure a stable operation.- Usable in products of various standards CE/UL/CSA certified products are available.
- Bosch Rexroth Internal Gear Pumpatribut:
- Maximum Operating Pressure (bar): 250
- Maximum Displacement (cm³): 40.5
- Bosch Rexroth Poppet Direct Valveatribut:
- Size: 6
- Component Series: 3X
- Dimensions (cm): 14.9x4.5x9.3
- Maximum Flow Rate (L/minute): 25
- Bosch Rexroth PCB Holderatribut:
- Current Carrying Capacity (A): 4
- Type of Connection: 32-pin Socket Connector, Form D
- Pinout: Even-numbered, rows a/c
- Taisei Kogyo Line Filter Model UL (Saringan Udara)atribut:
- Compatible Filter: UL-10A-10U/UL-12A-10U
- Total Length (mm): 204.5
- Total Width (mm): 82.2
- Differential pressure resistance: 0.7MPa
- Filtration precision: 10 microns
- Bosch Rexroth Flow-Control Valveatribut:
- Dimensions (cm): 7x7x18
- Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)Deskripsi:ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachmentatribut:
- Material: Nylon, polyster, aluminum, steel
- Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
Daftar Harga bosch rexroth direct spool valve 4we 10 Terbaru March 2026
| Bosch Rexroth Direct Spool Valve | Rp2.999.900 |
| Bosch Rexroth Press Relief | Rp3.299.900 |
| Bosch Rexroth Axial-Piston Pump (Pompa Piston) | Rp26.999.900 |
| Bosch Rexroth Check Valve | Rp4.699.900 |
| Bosch Rexroth Press Relief | Rp4.099.900 |
| Bosch Rexroth HY-Check Valve | Rp1.299.900 |
| Bosch Rexroth Servo Directional | Rp329.999.900 |
| Bosch Rexroth Pressure Reducing Valve | Rp7.999.900 |
| Bosch Rexroth Throttle Check | Rp4.399.900 |
| SMC Air Cylinder (CXS) 10mm (Silinder Udara) | Rp1.499.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)





















































































































































/pdP103199913-1.jpg)






%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)





/P102004135-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Body%20Harness%20Astro%20Bod%20Fast%20(Pelindung%20Jatuh)/P103084620-1.jpg)