Beli bosch gas 50 vacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Vacuum Hoses for Dust ExtractorsDeskripsi:- Selang untuk ekstraktor debu Bosch.- Adaptor 1 609 390 474 dibutuhkan untuk PAS 850.Cocok untuk:- GAS 12-30 F- GAS 12-50 RF- GAS 12-50 RFH- GAS 14-20 RFB- GAS 1000 RF Professional- PAS 10-20- PAS 11-25- PAS 11-25 F- PAS 12-50 F- PAS 850- PAS 1000- PAS 1000 Fatribut:
- Diameter (mm): 35
- Diameter: 35mm
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- NILFISK Vacuum Cleaner Wet and DryDeskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- BOSCH Wet and Dry Vacuum Cleaneratribut:
- Filter Surface Area (cm²): 2300
- K3L License: Yes
- Number of Wheels: 4
- Voltage (V): 230
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- Alphalux Flexible Hoseatribut:
- Size: 2m
- BOSCH High Pressure Cleaner Hoseatribut:
- Length (m): 6
- Compatible for: High Pressure AQT
- Trilliun Selang Air Hose (Air Duct)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- BOSCH Vacuum HosesDeskripsi:Flexible vacuum hoses bend around obstacles and under equipment or furnishing without losing suction. They connect to vacuums to provide flexibility for picking up dust and debris from hard-to-reach areas.atribut:
- UNSPSC: 40161503
- Color: Black, Gray
- Fits Vacuum Brand: Bosch
- For Vacuum Type: Canister Vacuum; Shop Vacuum
- Hose Diameter (inch): 1 3/8
- Hose Length (ft): 16
- Material: Plastic
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- BOSCH Car Cleaning Kitatribut:
- Set Contents: Wash brush, 6m high-pressure hose, 90° nozzle, Small microfibre cloth, Cardboard box
- Hose Length (m): 6
- Nozzle (°): 90
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
Daftar Harga bosch gas 50 vacuum cleaner Terbaru March 2026
| BOSCH Vacuum Hoses for Dust Extractors | Rp299.900 |
| BOSCH Dry Vacuum Cleaner Cordless | Rp1.999.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| BOSCH Pembersih Tanpa Kabel | Rp2.099.900 |
| NILFISK Vacuum Cleaner Wet and Dry | Rp7.599.900 |
| NILFISK Vacuum Wet and Dry | Rp2.499.900 |
| BOSCH Wet and Dry Vacuum Cleaner | Rp3.799.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
| Alphalux Flexible Hose | Rp83.900 |
| Emaux Flexible Vacuum Hose | Rp789.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)


























































































































































/P101542256-1.jpg)



/e2P105605506-1.jpg)