Beli bosch aqt 33-11 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Lineman's Pliers Insulated (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Insulation 7". Merupakan tang dengan fungsi kombinasi dari grip pada bagian depan rahang dan bagian dalamnya terdapat fungsi potong. Dengan 2 fungsi tersebut membuat tang kombinasi ini mudah dan dapat digunakan dengan lebih leluasa sesuai kebutuhan penggunanya. Tang kombinasi insulasi ini menggunakan material chrome vanadium dan handle yang dilapisi VDE membuatnya memiliki ketahanan karat dan kekuatan yang tinggi serta lapisan VDE dapat melindungi pengguna dari listrik hingga 1000V.Fungsi : Untuk memotong dan mengunci atau fungsi grip pada ujung rahangnya.Material : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KNIPEX Cobolt S Compact Bolt Cutters with Recess in The Cutting EdgeDeskripsi:- Heavy-duty cutting edge with recess slices through the hardest round materials in only one cutting action- Extremely high cutting performance in a convenient length of 160 mm- Small, slim head for excellent accessibility- Compact and powerful: cuts bolts, nails, rivets etc. up to Ø 4.8 mm- Cutting edge hardness approx. 64 HRC- Less physical effort due to efficient lever action mechanism- Slippage of cutting material reduced by lasered cutting edge- With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm- Blades with recess for easier cutting of larger cross-sections thanks to better leverage close to the fulcrum- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacities Soft Wire (diameter) (mm): Ø 5.3
- Cutting Capacities Hard Wire (diameter) (mm): Ø 3.6
- Cutting Capacities Medium Hard Wire (diameter) (mm): Ø 4.8
- Cutting Capacities Piano Wire (diameter) (mm): Ø 3.3
- Dimensions (mm): 160x45x14
- Handles: plastic coated
- Pliers: black atramentized
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Compact Bolt Cutter CoBoltatribut:
- Blade Shape: Standard blade
- Cutting Ability (mm) Piano Wire: φ3.0
- Cutting Capacity (mm) Hard Wire: φ3.2
- Cutting Capacity (mm) Medium Hard Wire: φ4.4
- Cutting Capacity (mm) Soft Wire: φ5.3
- Material: Chromium vanadium high performance Steel
- Overall Length (mm): 160
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- KNIPEX Combination Pliers High Leverage (Tang Jepit Kombinasi)Deskripsi:-With the lever design making the best use of the principle of leverage capable of alleviating fatigue by 35% compared to normal types.-The shape of the gripping surface can adapt to those of boards and pipes, and can serve a wide range of different purposes.-Soft wire, hard wire and piano wire can be cut with the side cutter.-Thicker cables can also be cut with the longish side cutter.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC64.atribut:
- Material: Oil quenched and tempered high-grade special tool steel
- TEKIRO Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:TEKIRO Tang Potong Insulasi 6". Tang potong insulasi merupakan tang potong serba guna yang digunakan untuk memotong kawat, kabel dll. Terbuat dari bahan Crhome Vanadium yang kuat dan tahan karat dengan pelapis handle VDE yang memiliki ketahanan 1000v menjadikannya aman untuk digunakan pada benda kerja yang dialiri listrik.Fungsi : Untuk memotong kabel atau kawat pada komponen kelistrikan.Material : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 21
- KNIPEX Diagonal Cutting Pliers (Tang Potong)Deskripsi:- The indispensable diagonal cutter for all-round use- High-quality material and precise workmanship for long service life- Precision cutting edges for soft and hard wire- Clean cutting of thin copper wires, also at the cutting edge tips- Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC- Narrow head style for use in confined areas- With bevel- Vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Head: chrome-plated
- Pliers: chrome-plated
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX General Purpose Tongue & Groove Plier & SetDeskripsi:V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.atribut:
- Insulated: No
- Non-Sparking: No
- Plier Material: Steel
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:- With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
- REACH Compliant: no
- RohS Compliant: no
- TEKIRO Long Nose Pliers Insulated (Tang Jepit Lancip)Deskripsi:TEKIRO Tang Lancip Insulasi 6". Merupakan tang dengan fungsi untuk menjepit benda benda kecil atau menjepit benda yang berada di ruang yang sempit. Tang lancip insulasi ini menggunakan material chrome vanadium dan handle yang dilapisi VDE membuatnya memiliki ketahanan karat dan kekuatan yang tinggi serta lapisan VDE dapat melindungi pengguna dari listrik hingga 1000V.Fungsi : Untuk menjepit benda kecil atau benda yang berada di ruang yang sempit.Material : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- KNIPEX Flat Nose Pliers Insulated of Plastic (Tang Jepit)Deskripsi:-1000V insulation specification-European standard EN60900 compliant product.-Made of reinforced fiberglass with insulation specification for the whole body.-The handle is soft and easy to grip.atribut:
- Total Length: 180mm
- TEKIRO Lineman's Pliers (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
- KNIPEX Diagonal Cutting Pliers Insulation Stripper (Tang Potong)Deskripsi:- With long cutter- High cutting capacity due to high leverage joint- Precision stripping holes for single conductors of 1.5 and 2.5 mm²- Convenient cutting of NYM cables up to 5 x 2.5 mm²- Long tips for ultra fine cutting work also in confined areas- Induction-hardened precision blades, cutting edge hardness approx. 60 HRC- Vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacities Soft Wire (diameter) (mm): Ø 2.5
- AWG: 16 / 14
- Cutting Capacities Medium Hard Wire (diameter) (mm): Ø 1.5
- Handles: with multi-component grips
- REACH Compliant: no
- RohS Compliant: no
- Stripping Capacity (mm²): 1.5 / 2.5
- KNIPEX Powerful Pliersatribut:
- Handle: Comfort type
- Cutting Capacity (phi mm) Aluminum Wire: 14.0
- Overall Length (mm): 225
- Cutting Capacity (phi mm) Copper Wire: 14.0
- Cutting Capacity (phi mm) Hard Wire: 3
- Cutting Ability (phi mm) Piano Wire: 2.5
- Material: Oil-hardened and tempered high-grade special tool steel
- TRUSCO Number: 447-0214
- Weight (g): 409
Daftar Harga bosch aqt 33-11 Terbaru April 2026
| KNIPEX End Cutting Nippers | Rp289.900 |
| TEKIRO Lineman's Pliers Insulated (Tang Jepit) | Rp219.900 |
| AEV ULTIMEG Varnish | Rp1.799.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| AEV ULTIMEG Varnish | Rp3.099.900 |
| KNIPEX Cobolt S Compact Bolt Cutters with Recess in The Cutting Edge | Rp819.900 |
| KNIPEX Compact Bolt Cutter CoBolt | Rp789.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp599.900 |
| KNIPEX Combination Pliers High Leverage (Tang Jepit Kombinasi) | Rp449.900 |
| TEKIRO Diagonal Cutting Pliers Insulated (Tang Potong) | Rp209.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/2tP103684101-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/AEV%20ULTIMEG%20Varnish/odP103451877-1.jpg)
/P101518176-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/AEV%20ULTIMEG%20Varnish/omP103451886-1.jpg)


/hzP102606647-2.jpg)
/P102617467-1.jpg)
/2eP103684086-2.jpg)
/gbP105866587-1.jpg)

/haP105864622-1.jpg)
/32P103684110-2.jpg)

/P102618864-1.jpg)
/9yP101000358-7.jpg)
/P102606656-1.jpg)
/cdP105865445-1.jpg)