Beli bor magnet hitachi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Taper Number: MT#3
- Revolution Per Minute (rpm): 270
- BDS Mesin Bor Magnet dan TapDeskripsi:Great power for a small price! The compact MAB 465 magnetic drilling tapping machine from the ProfiSTART series with electronic control and clockwise/ anticlockwise rotation.A compact yet powerful model with an output of 1,150 W reversible motor ideal for drilling and tapping. Versatility for use in workshop and on the go with a transport weight of just 13 kg. For core drilling and thread cutting. With this new concept of machine BDS introduces a drilling as well as tapping machine an affordable low cost price range. The MAB 465 magnetic drilling tapping machine is equipped with grease gearbox, two speed, reversible motor which makes the machines economical for drilling and tapping operation. Made in Germany.atribut:
- Core Drill (mm): 40/50
- Thread Cutting: M16
- Powerfull Motor (W): 1150
- Voltage (V): 230
- Twist Drill: 16
- Magnet Dimensions (mm): 84x168x48
- Countersinking (mm): 40
- Wipro Magnetic Drill (Mesin Bor Magnetik)atribut:
- Horizontal Displacement (mm): 20
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Revolving Angle (°): 90
- BOSCH Magnetic Drill (Mesin Bor Magnetik)atribut:
- K3L License: Yes
- BDS Mesin Bor MagnetDeskripsi:Compact, handy, powerful. The right magnetic core drilling machine, when low weight is the priority.At just 9.9 kg, the MAB 100 K magnetic drilling machine is the lightweight of the BDS range. Easy to handle and with a low overall height. The internal wiring ensures a high degree of safety during work. Equipped with KEYLESS quick-change drilling system.
- BDS Mesin Bor Magnet OtomatisDeskripsi:The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
- KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)Deskripsi:MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
- Mesin HL Mesin Bor Magnetatribut:
- Taper: MT #3
- Frequency (Hz): 50
- No Load Speed (rpm): 320
- Rated Voltage (V): 220
- BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)Deskripsi:The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.atribut:
- Voltage (V): 230
- METABO Magnetic Drill (Mesin Bor Magnet)Deskripsi:-Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroudatribut:
- Max. Drill Depth (mm): 50
- LEOPARD Magnetic Drill (Mesin Bor Magnetik)atribut:
- Max Cap (mm): 28
- Voltage (V): 220
- Frequency (Hz): 50-60
- Impact Power (W): 1300
- Max Travel (mm): 180
- Attraction (N): 13900
- Spindle Taper: MT#3
Daftar Harga bor magnet hitachi Terbaru October 2026
| NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik) | Rp3.499.900 |
| BDS Mesin Bor Magnet dan Tap | Rp43.999.900 |
| RYU Magnetic Drill (Mesin Bor Magnetik) | Rp4.799.900 |
| Dongcheng Corded Magnetic Drill (Mesin Bor Magnet) | Rp2.999.900 |
| Wipro Magnetic Drill (Mesin Bor Magnetik) | Rp5.599.900 |
| BOSCH Magnetic Drill (Mesin Bor Magnetik) | Rp32.999.900 |
| BDS Mesin Bor Magnet | Rp26.999.900 |
| NITTO KOHKI Atra Master (Mesin Bor Magnetik) | Rp11.999.900 |
| BDS Mesin Bor Magnet Otomatis | Rp43.999.900 |
| NITTO KOHKI Atraace Drill (Mesin Bor Magnetik) | Rp38.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Mesin%20Bor%20Magnetik)/l9P104720765-1.jpg)

/1vP102174067-2.jpg)
/j7P103444691-1.jpg)
/P103080475-1.jpg)
/f8P106651548-1.jpg)

/P102836512-1.jpg)

/P102836363-1.jpg)
/c9P103759441-1.jpg)
/lyP101516790-5.jpg)

/3oP103642132-2.jpg)
/1eP104802050-4.jpg)
/46P105288150-1.jpg)
/bmP103564418-1.jpg)
/drP107376495-2.jpg)
/5rP107799207-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)