Beli harga bor listrik krisbow 13mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Bor Listrikatribut:
- Dimensions (mm): 220x60x175
- Input Power (W): 400/ 220/ 50
- Max. Drilling (mm): In Steel : 10, Wood : 10
- No Load Speed (rpm): 0-2900
- FISCH Set Mesin Bor Impact 13mm (Mesin Bor Beton)Deskripsi:• 1/2" (13mm) keyed chuck. • Depth Gauge and Soft Grip Handle. • Reversing switch with Lock-On button for continuous operation. • Can be operated in either impact or regular drill mode. • Cord key holder and convenient adjustable handle. • Drills included: Masonry Drill, Wood Drillatribut:
- Rated Frequency (Hz): 50/60
- Maximum Drilling Diameter Concrete (mm): 13
- Maximum Drilling Diameter Steel (mm): 10
- Maximum Drilling Diameter Wood 9mm): 20
- Joyko Label Price Gunatribut:
- Color: Random Color
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- KRISBOW Mesin Bor Listrik MagnetDeskripsi:MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
- Hyundai Mesin Bor Listrikatribut:
- Drilling Depth: Aluminium 10 mm Wood 25 mm
- Chuck Size: 10 mm
- Rated input power: 450 watt
- Max.Free Speed: 0-2800 r.p.m
- Rate Voltage: 220-240 V at 50Hz
- Diameter of Bit Steel: 10 mm
- Kenmaster Mesin Bor Listrikatribut:
- Drill Capacity (mm): 1.5-10
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Kenmaster Mesin Bor ImpactDeskripsi:Specification :- Left and Right rotation + variable speed- Heavy dutyatribut:
- Switch: Drill or Hammer
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- Wipro Bor Listrikatribut:
- Voltage (V): 220
- monotaro Straight Shank Drillatribut:
- Material: HSS
Daftar Harga harga bor listrik krisbow 13mm Terbaru April 2026
| KRISBOW Mesin Bor Listrik | Rp509.900 |
| FISCH Set Mesin Bor Impact 13mm (Mesin Bor Beton) | Rp339.900 |
| KRISBOW Mesin Bor Listrik Impact | Rp559.900 |
| Joyko Label Price Gun | Rp139.900 |
| KRISBOW Cordless Impact Drill (Bor Listrik) | Rp949.900 |
| BLITZ Diamond Core Drill (Mata Bor Granit) | Rp27.900 |
| KRISBOW Mesin Bor Listrik Magnet | Rp17.999.900 |
| Hyundai Mesin Bor Listrik | Rp509.900 |
| Kenmaster Mesin Bor Listrik | Rp229.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)




















































































































































/7hP103205269-1.jpg)


/lwP103636788-4.jpg)
/P102113370-1.jpg)



/P101000154-1.jpg)