Beli bolt cutter 30 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Bolt Cutter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Bolt Cutter
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
  2. Kennedy High Tensile Bolt Cutter Centre Cut
    Mulai

    Rp1.799.900

    Kennedy High Tensile Bolt Cutter Centre Cut
    Deskripsi:
    Drop forged hardened chrome vanadium steel. Ideal for cutting both flat and round section steels. Hardened carbon steel jaws. Tubular steel handles with cushion grip for maximum operator comfort. Conform to DIN 2076.
    atribut:
    • Type: High Tensile Bolt Cutter
    • Handle Material: Steel
    • Standards Met: DIN 2076
    • Jaw Material: Drop Forged Hardened Carbon Steel
    • Cut Type: Centre Cut
    • Grip Material: Plastic
  3. American Tool Gunting Beton
    Mulai

    Rp229.900

    American Tool Gunting Beton
    Deskripsi:
    >Material : Chrome vanadium steel hardened blade and tempered
  4. Rothenberger Robolt Bolt Cutter
    Mulai

    Rp2.099.900

    Rothenberger Robolt Bolt Cutter
    Deskripsi:
    untuk memotong besi behel/besi cor.
  5. Kennedy Low Tensile Bolt Cutter Centre Cut
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Kennedy Low Tensile Bolt Cutter Centre Cut
    Deskripsi:
    Centre Cut Drop forged hardened carbon steel suitable for round and flat sections. With adjustable arms and cushion grips. Tubular handles for maximum strength combined with low weight.
    atribut:
    • Type: Low Tensile Bolt Cutter
    • Cut Type: Centre Cut
    • Grip Material: Plastic
    • Handle Material: Drop Forged Steel
  6. WISON Gunting Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  7. KRISBOW Gunting Besi Beton
    Rating:
    100% of 100
    (2)
    Mulai

    Rp259.900

  8. OH Flat Bar
    Mulai

    Rp239.900

    OH Flat Bar
    atribut:
    • Material: Carbon steel for mechanical structures
  9. RIDGID Bolt Cutter
    Mulai

    Rp2.999.900

    RIDGID Bolt Cutter
    Deskripsi:
    -One step cam mechanism allows quick, simple and accurate blade positioning.-Cutting guide: Soft(soft steel and non-ferrous metal), medium(iron and steel), hard(stainless steel, spring steel)
  10. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  11. Kenko Gunting
    Rating:
    99% of 100
    (37)
    Mulai

    Rp8.900

  12. Uryu Pistol Type Small Drill
    Mulai

    Rp11.999.900

    Uryu Pistol Type Small Drill
    Deskripsi:
    Compact, lightweight and powerful, all drilling tools.
    atribut:
    • Exhaust Direction: Rear
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Chucking Size (mm): 13
    • Drilling Thickness (mm): 13
    • Overall Length (mm): 216
    • Air Consumption (m³/minute): 0.65
    • Rotation Speed at No-load (rpm): 1500
  13. R+W Coupling Bellows BKh Series (Kopler)
    Mulai

    Rp9.899.900

    R+W Coupling Bellows BKh Series (Kopler)
    Deskripsi:
    Design:Both clamping hubs are completely separable, due to split hubs and two radial screws ISO 4762 on each hub.Any imbalance of the clamping hubs is compensated for by balancing bores located on the inside of the hub.Temperature range: -30° C to +100° C (-22° F to +212° F)Backlash: Absolutely backlash-free due to frictional clamp connection.Service life: These couplings are maintenance-free if the technical ratings are not exceeded.Tolerance: On the hub/shaft connection 0.01 to 0.05 mmMaterial:Bellows made of highly flexible high-grade stainless steel.Hub material see tableBrief overloads: Acceptable up to 1.5 times the value specified.Speeds: Up to 10,000 rpm, in excess of 10,000 available with a finely balanced version.Non-standard application: Custom designs with varied tolerances, keyways, non-standard material, bellows and ATEX designs are available upon request.Properties of Bellows Coupling model BKH:easy to mountsuited for space restricted installationslow moment of inertia
    atribut:
    • Angular ± (Max.) (degree): 1|1.5
  14. Joyko Gunting Seri SC
    Rating:
    98% of 100
    (25)
    Mulai

    Rp5.900

Daftar Harga bolt cutter 30 Terbaru March 2026
TEKIRO Bolt CutterRp159.900
Kennedy High Tensile Bolt Cutter Centre CutRp1.799.900
American Tool Gunting BetonRp229.900
Rothenberger Robolt Bolt CutterRp2.099.900
Kennedy Low Tensile Bolt Cutter Centre CutRp449.900
WISON Gunting BetonRp169.900
KRISBOW Gunting Besi BetonRp259.900
MAXPOWER Replacement Blade For Bolt CutterRp129.900
CPT National Bolt CutterRp119.900
OH Flat BarRp239.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)