Beli bolt anchor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Anchor Bolt L with Nut
    Mulai

    Rp1.099.900

    monotaro.id Anchor Bolt L with Nut
    atribut:
    • Material: Iron ST41
    • Diameter (inch): 1/2
  2. Kawajun Belt Barrier
    Mulai

    Rp3.199.900

    Kawajun Belt Barrier
    atribut:
    • Body Material: Black Paint Type : Steel (painted), ABS Stainless Steel Type : Stainless Steel, ABS
    • Belt Material: Nylon
    • Maximum Length (mm): 1800
  3. Sherlock Anchor Bolt
    Mulai

    Rp7.900

    Sherlock Anchor Bolt
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  4. SANKO All Anchor
    Mulai

    Rp1.299.900

    SANKO All Anchor
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  5. TAF Angkur Besi Beton
    Mulai

    Rp7.900

    TAF Angkur Besi Beton
    atribut:
    • Drat Size: P 1.50
    • Grade: ST37
    • Material: Iron
  6. SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  7. Yoshinobu High Anchor Sanko (Angkur)
    Mulai

    Rp139.900

    Yoshinobu High Anchor Sanko (Angkur)
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  8. Sanko Techno Anchor Drill SDS Max ADX2-MAX Series
    Mulai

    Rp999.900

    Sanko Techno Anchor Drill SDS Max ADX2-MAX Series
    Deskripsi:
    -By optimizing the design of blade edge and spiral, we achieved an improvement in punching speed compared with existing items.-Changing the blade edge to 4 edges, it is possible to punch close to a perfect circle compared with a general two-edge drill.-Work Material: Concrete, Mortar, Block.
  9. monotaro.id Baut Mur A-325 Pack Kecil (High Tensile Bolt/HTB)
    Mulai

    Rp83.900

    monotaro.id Baut Mur A-325 Pack Kecil (High Tensile Bolt/HTB)
    Deskripsi:
    Informasi Produk : Baut dilengkapi dengan sertifikat min.order 5 Juta
    atribut:
    • Material: Baja A-325
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Half drat
  10. HILTI Anchor Rod
    Mulai

    Rp64.900

  11. monotaro.id Dynabolt
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  12. Fischer Nylon Anchor Type SX with Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Fischer Nylon Anchor Type SX with Screw
    Deskripsi:
    Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
  13. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  14. monotaro.id Dynaset (Metric)
    Mulai

    Rp38.900

    monotaro.id Dynaset (Metric)
    Deskripsi:
    Dynaset dari Monotaro.id ini tersedia dari ukuran M6- M20 cocok untuk industri Manufatur,otomotif, maintenance,dll
  15. monotaro.id Hit Anchor
    Mulai

    Rp15.900

    monotaro.id Hit Anchor
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  16. SANKO All Anchor
    Mulai

    Rp779.900

    SANKO All Anchor
    atribut:
    • Material: Steel, Surface treatment: Trivalent chromate finish
    • Specification: Box
    • Implant Depth (mm): 30
    • Maximum Fixture Thickness (mm): 6
    • Maximum Tensile Load (kN): 7.2
    • Nominal Thread Designation: M10
    • Preparation Hole Diameter (mm): 10.5
    • Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
    • Thread Length (mm): 20
    • Total Length (mm): 50
  17. Fischer Angkur Cavity KDH Series
    Mulai

    Rp179.900

    Fischer Angkur Cavity KDH Series
    Deskripsi:
    The fischer spring fixing KDH lights can be fixed in gypsum plasterboard and gypsum fibreboard, chipboard, and hollow ceilings made of brick and concrete. The spring fixing is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installation tool and allows for a fast, convenient installation. Advantages : The long threaded rod allows use in different panel thicknesses and fitting thicknesses. The folding elements open automatically and facilitate easy installation. No special installation tool necessary.
Daftar Harga bolt anchor Terbaru January 2026
monotaro.id Anchor Bolt L with NutRp1.099.900
Kawajun Belt BarrierRp3.199.900
Sherlock Anchor BoltRp7.900
SANKO All AnchorRp1.299.900
TAF Angkur Besi BetonRp7.900
BOSCH Cordless Impact DriverRp1.199.900
SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)Rp9.900
Yoshinobu High Anchor Sanko (Angkur)Rp139.900
Sanko Techno Anchor Drill SDS Max ADX2-MAX SeriesRp999.900
monotaro.id Baut Mur A-325 Pack Kecil (High Tensile Bolt/HTB)Rp83.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait