Beli blower stp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYO VALVE 10K Bronze Gate Valveatribut:
- Shape: Straight
- Maximum Operating Pressure (MPa): 1.4 (120⁰C or less), 1.0 (171⁰C or less)
- Class: 10K
- Handle Type: Round type
- Material (Main Unit): Bronze/CAC406
- Applicable Standard: JIS B2011
- Connection Shape: Rc
- Material (Gasket): Non-asbestos
- Material (Valve Box): CAC406
- Valve Type: Gate valve
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- TOYO VALVE Gate valve PN25 Cast iron Flange endatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Hand Wheel/Lever: Cast Iron
- Note: Bolted Bonnet Outside Screw & Yoke (Test Pressure : Shell 3.75Mpa (Water))
- Packing: Graphite
- STEM: Forget Brass
- Trim: Bronze
- IRIS Pulse system Solar LightDeskripsi:-Pulse type solar light rechargeable that charges daytime sunlight.-The lighting time is approx. 7 hours.-6 bulbs of High brightness LED are used.-Since it uses 4 stage step long reflector, it is excellent in brightness.
- IRIS OHYAMA Pulse Solar Lightatribut:
- Light Source: 6 white LEDs
- Material: Body / base: ABS resin, cap / spike / joint: polypropylene, panel cover: acrylic resin, clear cover: steel roll resin, pole: vinyl chloride coated steel pipe
- Dimensions (mm): phi 130x685
- Weight (g): 580
- TRUSCO Number: 419-0165
- Solinst Water LevelDeskripsi:For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
- ShinMaywa Level Regulator Liquid Level Control Switchatribut:
- Specific Gravity Of The Solution Used: 0.95 to 1.15
- Material: Body/PP , Chain/stainless steel SUS304, Cable/VCTFK (PVC)
- Operating Temperature (°C): 0 to 60
- TOYO VALVE Gate Valve 5Katribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), oil, gas, air and pulsating water, saturated steam
- Standard: JIS B 2011
- Class: 5K
- Connection Shape: Rc
- Handle Type: Round type
- Valve Type: Gate valve
- TOYO VALVE Swing check valve PN16 Cast ironatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Hinger Pin: Stainless Steel
- TOYO VALVE Gate valve PN16 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Cast Bronze
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Non-Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
- Meval Rumah Lampu TamanDeskripsi:IP65 untuk penggunaan Outdor/Indoor.atribut:
- Material: Aluminium Die-Cast
- EZREN Lampu Taman PilarDeskripsi:Ezren EZ-740A Lampu Taman Pilar Minimalis Hias Outdoor waterproofLampu hias waterproof tidak karat jika terkena air hujan.Sangat cocok untuk pagar taman rumah anda, DllFitting standar E27 Isi Paket1x Ezren EZ-740A Lampu Taman Pilar Minimalis Hias Outdoor waterproof(TIdak Termasuk Bohlam/Lampu)atribut:
- Dimensions (mm): 170 (Topi), 300x120mm
- Color: Black
- TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)atribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- STEM: Brass
- Trim: Bronze
- Philips Solar SpotDeskripsi:Solar outdoor spot lights with inbuilt battery and panel. Pre-set dimming profiles to chose light intensity as per customer requirement.atribut:
- Ambient Temperature Range (°C): 0 to +45
- Housing Color: Black
- Panel Type: Poly crystalline
- TOYO VALVE Swing check valve PN25 Cast ironatribut:
- Body: Cast Iron
- Disc: Cast Iron
- Note: Bolted Cover Test Pressure : Shell 3.75Mpa (Water)
- TOYO VALVE Gate valve Class150 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Forget Brass
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Screwed Bonnet Inside Screw Non Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
Daftar Harga blower stp Terbaru December 2025
| TOYO VALVE 10K Bronze Gate Valve | Rp969.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| TOYO VALVE Gate valve PN25 Cast iron Flange end | Rp6.699.900 |
| IRIS Pulse system Solar Light | Rp449.900 |
| IRIS OHYAMA Pulse Solar Light | Rp829.900 |
| Solinst Water Level | Rp25.999.900 |
| ShinMaywa Level Regulator Liquid Level Control Switch | Rp4.499.900 |
| TOYO VALVE Gate Valve 5K | Rp489.900 |
| TOYO VALVE Swing check valve PN16 Cast iron | Rp2.599.900 |
| TOYO VALVE Gate valve PN16 cast bronze | Rp239.900 |
Data diperbarui pada 15/12/2025 (Harga belum termasuk PPN)



























































































































































/TOYO%20VALVE%20Swing%20check%20valve%20PN16%20Cast%20iron/m8P111269800-1.jpg)





/huP111269642-1.jpg)



/TOYO%20VALVE%20Swing%20check%20valve%20PN25%20Cast%20iron/n0P111269828-1.jpg)