Beli blower industri di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEKAI Blower Industrial (Blower Industri)
    Mulai

    Rp1.199.900

    SEKAI Blower Industrial (Blower Industri)
    atribut:
    • Fan Material: Metal
    • Voltage (V): 220/50Hz
  2. Arrows Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp1.799.900

    Arrows Blower Ventilator Portable (Blower Portabel)
    Deskripsi:
    Portable Ventilator BlowerMerk ARROWSPortable Blowers adalah suatu blower dengan putaran speed tinggi dengan daya kerja yang tinggi dan berkapasitas udara yang besar serta handal dan tahan berkerja tanpa henti.Fungsi utama dari portable blower adalah untuk mengurangi dan menghilangkan polusi udara.Portable blower dapat digunakan dalam industri kayu yang banyak menghasilkan polusi udara dari serbuk hasil pemotongan material berterbangan maupun yang jatuh ke lantai, sebagai ventilasi udara untuk masuk maupun keluar, pembuangan asap yg belebihan di restoran, bengkel, terowongan, gorong-gorong, indrustri kecil (rumahan) maupun industri besar (pabrik), pembuatan kapal atau reparasi kapal, saluran pembuangan gas dan banyak lain nya.
    atribut:
    • Body Material: Steel
    • Propeller Material: Alumunium
    • Color: Orange
    • Frequency (Hz): 50
    • Speed (rpm): 2800
    • Voltage (V): 220 1 Phase
  3. Goldentech Pressure Roots Blower GT Series
    Mulai

    Rp20.999.900

    Goldentech Pressure Roots Blower GT Series
    Deskripsi:
    GOLDENTECH provides you with the most professional wastewater treatment devices.GOLDENTECH is a leading aeration tank pump manufacturer. Pressure Tri-lobe Roots Blowers is a new series designed for sewage treatment equipment to provide high-efficiency pneumatic conveying solutions. With the powerful airflow volume, they can stably transmit the oxygen to the aeration tank, achieving the required oxygen demand (BOD/COD), and activating the microorganisms in the water to improve filtration and sewage purification efficiency. The sturdy and durable rotors by GOLDENTECH advanced CNC technology of manufacturing and design provide wastewater treatment equipment with reliable performance, low noise, and low pulsation compression.Include: Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Rubber Flexible Joint, Inlet Silencer (Suction), Adaptop/T-Joint + Assesories (Pressure Safety Valve - Pressure Gauge - Ball Valve) dan Check Valve.Exclude: Elektro Motor, Pully Elektro Motor, Van Belt dan Baut.
  4. Futsu Root Blower Only
    Mulai

    Rp33.999.900

    Futsu Root Blower Only
    Deskripsi:
    Include : Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Inlet Silencer (Sunction) dan Adaptor / T-Joint + Accessories (Pressure Safety Valve - Pressure Gauge Ball - Ball Valve)Exclude : Elektro Motor, Pully Elektro Motor, Van Belt dan Baut
  5. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  6. Futsu Root Blower Complete Set Electro Motor
    Mulai

    Rp36.999.900

    Futsu Root Blower Complete Set Electro Motor
    Deskripsi:
    Exclude: Outlet Silencer (Discharge), Wafer Check Valve, Rubber Flexible Joint, and Rubber Mounting (Optional)
  7. CKE Blower Ring (Blower Cincin)
    Mulai

    Rp2.299.900

    CKE Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  8. CKE Root Blower (Blower Tipe Roots)
    Mulai

    Rp15.999.900

    CKE Root Blower (Blower Tipe Roots)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).
    atribut:
    • Voltage (V): 380
  9. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  10. Vanco Blower Ring (Blower Cincin)
    Mulai

    Rp2.699.900

    Vanco Blower Ring (Blower Cincin)
    Deskripsi:
    The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.
    atribut:
    • Speed (rpm): 2800
    • Rated Frequency (Hz): 50
  11. CKE Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp249.900

    CKE Blower Ventilator Portable (Blower Portabel)
    Deskripsi:
    Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  12. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
  13. IMATSU Blower Ring (Blower Cincin)
    Mulai

    Rp2.799.900

    IMATSU Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  14. KATSU Blower Ring (Blower Cincin)
    Mulai

    Rp4.899.900

    KATSU Blower Ring (Blower Cincin)
    atribut:
    • Speed (rpm): 2800
  15. KATSU Root Blower
    Mulai

    Rp72.999.900

    KATSU Root Blower
    atribut:
    • Voltage (V): 380
    • Speed (rpm): 1450
    • Pressure (kPa): 45-60
    • Capacity (m³/hour): 370-480
    • Power (W): 5500
  16. CKE Ventilator Portable (Ventilator Portabel)
    Mulai

    Rp2.099.900

    CKE Ventilator Portable (Ventilator Portabel)
    Deskripsi:
    PV-SD60-YLPortable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.
  17. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  18. GTek Ring Blower
    Mulai

    Rp4.099.900

    GTek Ring Blower
    atribut:
    • Speed (rpm): 2800
  19. IMATSU Blower Ventilator Portable (Blower Portabel)
    Mulai

    Rp1.499.900

    IMATSU Blower Ventilator Portable (Blower Portabel)
    Deskripsi:
    Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi. Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.Keunggulan Produk :- Hembusan Angin Kencang- Material Baling-Baling Plastik 5 Blade- Gulungan motor 100 % kawat tembaga- Dilengkapi Tombol ON/OFF
    atribut:
    • Voltage (V): 220
Daftar Harga blower industri Terbaru October 2026
SEKAI Blower Industrial (Blower Industri)Rp1.199.900
Arrows Blower Ventilator Portable (Blower Portabel)Rp1.799.900
Goldentech Pressure Roots Blower GT SeriesRp20.999.900
Futsu Root Blower OnlyRp33.999.900
GREATECH Root BlowerRp33.999.900
Futsu Root Blower Complete Set Electro MotorRp36.999.900
CKE Blower Ring (Blower Cincin)Rp2.299.900
CKE Root Blower (Blower Tipe Roots)Rp15.999.900
KRISBOW Ventilation Fan (Kipas Ventilator)Rp2.499.900
Vanco Blower Ring (Blower Cincin)Rp2.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)