Beli blower harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Bloweratribut:
- Rated Frequency (Hz): 50/60
- Rated Voltage (V): 110/220
- Rated Input Power (W): 600
- No Load Speed (rpm): 16000
- RYOBI Mulching Blower Vacuumatribut:
- Input: 1400W
- Overall Dimensions: 905x174x400mm
- Vacuum Air Speed: 235km/h
- Blow Air Volume: 9.5m3/min
- Mulching Ratio: 10:1
- Makita Petrol Mist Bloweratribut:
- Engine Capacity (ml): 75.60
- Tangki Bahan Bakar: 1.8 L
- Bahan Bakar: Bensin Murni
- Tangki Kimia: 15 L
- Volume Oil Mesin: 0.22 L
- Kecepatan Mesin Max.: 7.400 m/s
- Jarak Semprot: Horizontal : 16 (53ft) Vertikal : 13 (43ft)
- RYU BlowerDeskripsi:Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.atribut:
- Power (W): 600
- Frekuensi: 50/60Hz
- Volume Air Udara: 0-2.80m3/min
- No Load Speed (rpm): 0-16.000
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- KATSU Root Bloweratribut:
- Voltage (V): 380
- Speed (rpm): 1450
- Pressure (kPa): 45-60
- Capacity (m³/hour): 370-480
- Power (W): 5500
- STANLEY Electrical Bloweratribut:
- Length: 470mm
- Height: 225mm
- Power Input: 600W
- Air flow: 3.5m3/min
- No. Load Speed: 16000rpm
- Wipro Blower & Vacuumatribut:
- Frequency (Hz): 50
- Input Power (W): 650
- Rated Voltage (V): 220
- No Load Speed (rpm): 16000
- KATSU Ring Bloweratribut:
- Speed (rpm): 2800
- HOZAN Rubber Blower with CompressorDeskripsi:-Blow away the dust at a stroke with compressed air.-Has compressive strength, switching function to low, air outlet dust suction(blow back)prevention function.-Extension nozzle can blow into deeper areas.atribut:
- Main Body Dimension (Outer Diameter x Total Length): 52x160 (mm)
- Pump Capacity: 80ml
- Material: Natural Rubber
- Fort AC-Axial Blower Fanatribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- Electra Air Mower 3 Speed Carpet Bloweratribut:
- Power: 900 watt
- Voltage: 220-240 V
- Rotation Speed: High-Medium-Low
- Air Flow Rate: 160, 130, 110 m3/ min
- Cable Length: 7 m
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
Daftar Harga blower harga Terbaru March 2026
| Wipro Blower | Rp549.900 |
| RYOBI Mulching Blower Vacuum | Rp299.900 |
| Makita Petrol Mist Blower | Rp21.999.900 |
| RYU Blower | Rp549.900 |
| Makita Blower | Rp999.900 |
| KRISBOW Blower Listrik | Rp459.900 |
| KATSU Root Blower | Rp72.999.900 |
| STANLEY Electrical Blower | Rp709.900 |
| TRUSCO Blower Gun, Bag | Rp1.199.900 |
| Wipro Blower & Vacuum | Rp929.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)


































































































































































/P101518299-1.jpg)