Beli blade steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kawabe Seimitsu Kogyo Saver Saw BladeDeskripsi:Iron pipe, steel pipe, PVC pipe, angle material, ALC, etc.atribut:
- Blade Thickness (mm): 0.9
- Material: Bimetallic material (cobalt high-speed steel) HSS CO
- OLFA Heavy Duty BladeDeskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- Kennedy Stainless Steel Blade For Pipe Cutteratribut:
- Special Features: Replaceable Blade
- Compatible Pipe Material: Plastic
- Blade Material: Stainless Steel
- Pipe Capacity (mm): 12 to 42
- HOUSE BM Inter Changeable Saber Saw BladeDeskripsi:-Exclusive for stainless steel.-For cutting stainless steel pipes, stainless steel materials, steel pipe materials, metal working materials, nonferrous metal steel materials, PVC pipes, etc.atribut:
- Number of Ridges: 24
- Total Length: 200mm
- Thickness: 0.9mm
- Effective Cutting Length: 180mm
- Stainless Steel Pipe Material: 115 or less
- Cutting Performance Stainless Steel Materials: 2.5mm or less
- Purpose of Use: For cutting stainless steel pipes, stainless steel materials, steel pipe materials, metal working materials, nonferrous metal steel materials, PVC pipes, etc.
- HOUSE BM Steel WedgeDeskripsi:-The tip is embedded obliquely and excellent sharpness has been enabled with lightweight mesh. -For cutting weeds in general, bamboo grass, Japanese nutmeg, pampas grass, and various kinds of small trees.atribut:
- Blade length: 70.5mm
- Total Length: 260mm
- Material: Steel
- Kennedy Retractable Blade Trimming Knife - RedDeskripsi:Heavy duty fixed blade pattern, with interlocking body to prevent blade pop up during arduous cutting applications. Quick release blade change and soft grip handle with lanyard hole. Spare blades are stored in body. Supplied with 4 blades, impact resistant scabbard and belt clip.atribut:
- Overall Length: 218mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Aluminium
- Blade Material: Steel
- Part Number: KEN5371000K
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- Kennedy Cutting Wheelatribut:
- Compatible Pipe Material: Aluminium Brass Copper Steel
- Type: Pipe Cutter Accessories
- Number of Cutter Wheels: 1
- Kennedy High Tensile Bolt Cutter Centre CutDeskripsi:Drop forged hardened chrome vanadium steel. Ideal for cutting both flat and round section steels. Hardened carbon steel jaws. Tubular steel handles with cushion grip for maximum operator comfort. Conform to DIN 2076.atribut:
- Type: High Tensile Bolt Cutter
- Handle Material: Steel
- Standards Met: DIN 2076
- Jaw Material: Drop Forged Hardened Carbon Steel
- Cut Type: Centre Cut
- Grip Material: Plastic
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- RIDGID Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- TRUSCO Tube Cutter BladeDeskripsi:Cutting copper tube, aluminum tube, brass tube, hard PVC pipeatribut:
- Weight (g): 3
- monotaro Square PlugDeskripsi:It is a stainless steel fitting with excellent corrosion resistance.atribut:
- Material: SUS304
- Maximum Working Pressure (MPa): 1.0
- Dimension F (mm): 21
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Dimension G (mm): 17
- Nominal Diameter A: 20
- Nominal Diameter B: 3/4
- Package Weight (g): 52
Daftar Harga blade steel Terbaru April 2026
| Kawabe Seimitsu Kogyo Saver Saw Blade | Rp719.900 |
| OLFA Heavy Duty Blade | Rp52.900 |
| Kennedy Stainless Steel Blade For Pipe Cutter | Rp109.900 |
| HOUSE BM Inter Changeable Saber Saw Blade | Rp2.299.900 |
| Niigata Seiki (SK) Cutting Acrylic Ruler Free Stage Scale | Rp129.900 |
| Niigata Seiki (SK) Jigsaw Blade: Bosch Type (B Type) | Rp55.900 |
| HOUSE BM Steel Wedge | Rp679.900 |
| Kennedy Retractable Blade Trimming Knife - Red | Rp249.900 |
| OLFA Heavy Duty Cutters | Rp72.900 |
| Kennedy Cutting Wheel | Rp59.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)























































































































































%20Cutting%20Acrylic%20Ruler%20Free%20Stage%20Scale/P102270257-2.jpg)
%20Jigsaw%20Blade%3A%20Bosch%20Type%20(B%20Type)/P102271487-1.jpg)





/P101518466-1.jpg)