Beli bit socket adapter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Bit Holder (Quick Catcher)Deskripsi:-Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- Vessel BIT Holder [Quick Catcher]atribut:
- Total Length (mm): 61
- Width (mm): 20
- Length (mm): 41
- Input Drive (mm): 6.35
- Main Body Materials: Aluminium
- Maximum Weight for Quick Catcher (g): 500
- Maximum Weight for Key Adapter (g): 150
- Carabiner Materials: Aluminium, Iron
- Content: Quick Catcher (black): 1 piece, Key adapter: 1 piece, Carabiner (black): 1 piece
- Key Adapter Materials: Iron
- Maximum Weight for Carabiner (g): 1500
- OPTIBELT RB 1200 PJ Width Range 5-100Deskripsi:RIBBED BELTSatribut:
- Pitch Length (mm): 1200
- Lb (in): 47.3
- Number of ribs per sleeve: 245
- EIGHT Bit Holderatribut:
- Bit Mounting Method: Bit Plug type
- Finishing Material: SCM 435/chrome plating
- Hayasaka Mfg. Hexagonal Spiral Tapatribut:
- Material: High speed tool Steel (HSS)
- Material to be Cut: Iron, aluminum, Brass
- Vessel Bit B36 Series Double Endedatribut:
- Tip Type: Philip
- Heat Treatment Classification: H
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- Vessel Metal Line Ratchet Screwdriver Set (Obeng)atribut:
- Material: Chrome vanadium molybdenum
- Tajima Socket AdaptorDeskripsi:atribut:
- Input Drive Concave: 12.7mm
- Input Drive Convex: 19.0mm
- Total Length: 48.8mm
- Material: Chrome Vanadium Steel (Cr-V)
- Tajima Aluminum Tool Holderatribut:
- Finishing Material: Main Body: Aluminium, Fitting Part: Steel
Daftar Harga bit socket adapter Terbaru March 2026
| Vessel Bit Holder (Quick Catcher) | Rp59.900 |
| Vessel Bit Philips | Rp12.900 |
| Vessel Socket Bit (Mata Obeng) | Rp12.900 |
| Vessel Bit Hexagon Socket Driver | Rp20.900 |
| Vessel BIT Holder [Quick Catcher] | Rp269.900 |
| OPTIBELT RB 1200 PJ Width Range 5-100 | Rp299.900 |
| KO-KEN 1/4H Bit Holder | Rp139.900 |
| EIGHT Bit Holder | Rp67.900 |
| Hayasaka Mfg. Hexagonal Spiral Tap | Rp429.900 |
| FESTO ISO Cylinder DSNU Series | Rp849.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Vessel%20Bit%20Holder%20(Quick%20Catcher)/P102769900-1.jpg)

/jxP102039717-2.jpg)

![Vessel BIT Holder [Quick Catcher]](https://media.monotaro.id/mid01/small/Keselamatan%20Kerja(K3)%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Vessel%20BIT%20Holder%20%5BQuick%20Catcher%5D/e4P104822508-1.jpg)






/P102039373-1.jpg)
/P102039403-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Tajima%20Aluminum%20Tool%20Holder/l5P105400761-1.jpg)