Beli bit screw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO KOHKI Mesin Bor Obeng Brushless Delvo untuk Baut Kecilatribut:
- Torque Adjustment: Stepless
- Compatible Screws (mm): (Small Screw) 2.6 - 5.0, (Tapping Screw) 2.5 - 4.0
- Input Power (V/Hz): AC100 (50/60)
- Power Consumption (W): 45
- NAC Bit for Tapping Screwatribut:
- Hardness: G
- Blade Edge: (+)2
- NAC Magnet Bit HolderDeskripsi:-Holder to mount on the driver bit and magnetize the tip of the Phillips head bit.-Using a special magnet to exhibit a powerful magnetic force.atribut:
- Total Length: 13mm
- HIOS Bit for Electric Screwdriveratribut:
- Finish Material: Exclusive bit material
- Vessel Bit Holder (Quick Catcher)Deskripsi:-Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
- Vessel Bit Magnetizer/DemagnetizerDeskripsi:-Attach to the bit or screwdriver for magnetizing with a powerful magnetic force.-A powerful magnet firmly catches long coarse thread screw as well.-Magnetizable and demagnetizable.atribut:
- Total Length (mm): 27
- NITTO KOHKI Obeng Listrik Delvo Seri DLV30A-ABatribut:
- Power Source (V/Hz): 230 AC/(50/60)
- Torque Adjustment: Stepless
- Bit Grounding: Equipped as standard
- Plug Shape: Europe
- Rated Operation Time (s): ON: 0.5/Off: 3.5
- Screw Size (mm): Machine screw: 2.6-5.0; Tapping screw: 2.5-4.0
- Power Consumption (W): 45
- Torque (N m): Low Torque Spring: 0.4-1.6; High Torque Spring: 1.2-3.0
- Phoenix Contact ScrewdriverDeskripsi:Bit screwdriver, with 1/4inch quick-action chuck, handle length 119 mm, 2-component handle, with non-slip grip, suitable for bits according to DIN 3126-C 6.3 and E 6.3/ISO 1173, magnetic
- TRUSCO Bit Screw Stepped for Pneumatic and Electric PowerDeskripsi:-Double protrusions formed on the surface to be mated with screws strikes the screw.-We are using original special alloy steel and demonstrate excellent durability.-Electroless nickel finish whose surface is hard and uniform and strong against rust.atribut:
- Blade Edge: (+)2
- ENGINEER Screw Driver Gripatribut:
- Input Drive (mm): 6.35
- BROWN(Hirai Tool) Bit Impact Screw CatchDeskripsi:-Work can be done without dropping screw in places where magnets don't work.(PAT.)-A 6.35mm bit for 14.4V rechargeable impact screwdriver-A slim type with a tip shank diameter of φ4.3mm.atribut:
- Blade Edge: (+)No.2
- Shaft Length: 90mm
- Total Length: 115mm
- NITTO KOHKI Obeng Listrikatribut:
- Torque Adjustment: Stepless
- Phoenix Contact Adapter InsertDeskripsi:Universal bit holder, E6.3-1/4inch drive, with automatic locking, one-hand operation, magnetic, suitable for bits according to DIN 3126 C6.3 and E6.3
- SUNFLAG No.5300 Screwdriver Hybrid Gripatribut:
- Shaft Diameter (mm): Ø6
- Shaft Length (mm): 100
- Insertion Angle (mm): (Hex) 6.35
- Width Across Flats (mm): (Hexagon holder) 12
- Type: Replacement screwdriver
- Shaft penetration: None
- Blade Magnet: Yes
- Material (Grip): resin
- Overall Length (mm): 215
- Vessel Torx Bit (Tamper Proof)Deskripsi:It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
- NITTO KOHKI Obeng Listrik Delvo Seri DLV30A-AYatribut:
- Torque Adjustment: Stepless
- Bit Grounding: Equipped as standard
- Rated Operation Time (s): ON: 0.5/Off: 3.5
- Screw Size (mm): Machine screw: 2.6-5.0; Tapping screw: 2.5-4.0
- Power Consumption (W): 44
- Torque (N m): Low Torque Spring: 0.4-1.6; High Torque Spring: 1.2-3.0
- NITTO KOHKI Obeng Listrikatribut:
- Power Plug: 3 Pin plug with ground
- Torque Adjustment: Stepless
- Power Consumption (W): 45
Daftar Harga bit screw Terbaru December 2025
| NITTO KOHKI Mesin Bor Obeng Brushless Delvo untuk Baut Kecil | Rp10.999.900 |
| NAC Bit for Tapping Screw | Rp319.900 |
| NAC Magnet Bit Holder | Rp229.900 |
| Epson Pita Tinta Printer | Rp57.900 |
| HIOS Bit for Electric Screwdriver | Rp38.900 |
| Vessel Bit Holder (Quick Catcher) | Rp45.900 |
| Vessel Bit Magnetizer/Demagnetizer | Rp98.900 |
| ENGINEER Rapid Screw Extractor | Rp189.900 |
| NITTO KOHKI Obeng Listrik Delvo Seri DLV30A-AB | Rp8.899.900 |
| Phoenix Contact Screwdriver | Rp169.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)






















































































































































/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Vessel%20Bit%20Holder%20(Quick%20Catcher)/P102769900-1.jpg)






%20Bit%20Impact%20Screw%20Catch/P102764552-2.jpg)



/2uP102040102-2.jpg)


/P102602562-3.jpg)