Beli bearings bearing units di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- NSK Single Row Cylindrical Roller BearingDeskripsi:It is a simple bearing having a cylindrical roller and a raceway in line contact. Load capacity is large and mainly applies radial load. It is suitable for high-speed rotation because the friction between the rolling element and the collar of the race is small. Mainly steel stamped cages and copper alloy machined cages are used, but some polyamide molded cages are also used.atribut:
- Race ring Shape: Cylindrical Roller Bearing
- Number of track trains: Single row
- Basic Load Rating Cr (N): 24900
- Outer Ring Type: Flat
- Allowable Grease Lubrication Rotation Speed (rpm): 8800
- Allowable Oil Lubrication Rotation Speed (rpm): 10400
- Body Material: High carbon chromium bearing steel
- Chamfering Size r (mm): 1 (minimum)
- Inner Diameter d (Φmm): 30
- Load Direction: Radial
- Mass (g): 208
- Outer Diameter d (mm): 62
- Rolling Element Material: High carbon chromium bearing steel
- Width B (mm): 16
- FREEBEAR Freebearatribut:
- Material: Made of steel
- Shape: With flange
- Allowable Load (kg): 30
- Weight (g): 132
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
Daftar Harga bearings bearing units Terbaru March 2026
| DYZV Cylindrical Roller Bearing | Rp559.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| NTN Tapered Roller Bearing (Laher) | Rp54.900 |
| NTN Needle Roller Bearing | Rp26.900 |
| DYZV Spherical Roller Bearing | Rp229.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| NSK Single Row Cylindrical Roller Bearing | Rp449.900 |
| ASB Self Aligning Ball Bearing | Rp13.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101002856-1.jpg)
/nrP101002855-2.jpg)
/nvP101002859-3.jpg)


/b0P102049396-6.jpg)





/P102049624-1.jpg)
/P102049563-1.jpg)
/P102049389-1.jpg)
/dkP102049488-2.jpg)