Beli bearing ucp 207 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)Deskripsi:AQUA Drill FC- Suitable for drilling FC and FCD materials- Features a drill design tailored to FC materials for a longer tool life than conventional drills for FC- Adopts a unique cutting edge design to reduce corner wear- Can be used without re-coating after re-grindingatribut:
- Helix Angle: standard
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- Tungaloy External & Internal Turning Insert CNGGR/L-CDeskripsi:Negative relief ang., G class, 80deg rhombic insert, for precision finishingatribut:
- Insert Size: 12.9
- Ic Diameter: Hand of Tool
- Dimension of Insert (Thickness): 4.76
- Dia. of Insert Hole: 5.16
- Min D.O.C.: 0.50
- Max D.O.C.: 3
- Min. Turning Feed: 0.10
- Max. Turning Feed: 0.30
- TOHO (TOOLS) Set Mata Bor Straight Shank Cobalt (Drill Bit Set)Deskripsi:- For metal and stainless steel - 135 split point - Durable and long lasting - German industrial norm DIN 338 - Precise drilling
- NACHI Straight Shank Aqua Drill (Mata Bor Lurus)Deskripsi:AQUA Drill 3 Flutes- Capable of high-accuracy drilling as well as reamerless processing- Achieves high-accuracy drilling with a 3-flute design that achieves excellent cutting balance- Compatible with both wet and dry drilling- Enables stable drilling with a unique cutting edge design and AQUA coating, which demonstrates excellent lubricating performance
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)Deskripsi:Hy-Pro Carbide Drill 3D High Performance With Oil Hole
- FYH Ball Bearing for Unit UC 200 Series For Light Loadatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
Daftar Harga bearing ucp 207 Terbaru October 2026
| NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus) | Rp2.399.900 |
| TR Four Bolt Flanges (Mounted Bearing) | Rp63.900 |
| TR Pillow Block Bearing (Bearing Duduk) | Rp63.900 |
| NTN Insert Bearing (Laher) | Rp119.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
| FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing) | Rp249.900 |
| Tungaloy External & Internal Turning Insert CNGGR/L-C | Rp2.099.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| ASB Pillow Block Bearing (Bearing Duduk) | Rp31.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102409895-1.jpg)
/P102083871-1.jpg)
/P102083895-1.jpg)
/3pP107656133-1.jpg)
/7sP102052280-5.jpg)
/aiP103059378-5.jpg)
%20(Mounted%20Bearing)/chP102822449-2.jpg)

/gjP102408595-5.jpg)
/P102049501-2.jpg)
/P102049419-1.jpg)
%20Set%20Mata%20Bor%20Straight%20Shank%20Cobalt%20(Drill%20Bit%20Set)/3gP103955124-1.jpg)
/P102409628-1.jpg)

/08P101006008-2.jpg)
/2hP101003089-2.jpg)
/hjP102399631-3.jpg)
/P102100134-1.jpg)

/czP104062467-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)