Beli bearing stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EZO Open Large Size Stainless Steel Ball Bearingatribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- Seal: 2RS, 2RU
- SKF Stainless Steel Deep Groove Ball Bearing W SeriesDeskripsi:Stainless steel single row deep groove ball bearing with seals or shields on both sides, provide greater chemical and corrosion resistance. As with deep groove ball bearings generally, they are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Stainless steel
- Bore Type: Cylindrical
- Cage: Sheet metal
- Coating: Without
- Filling Slots: Without
- Locating Feature, Bearing Outer Ring: None
- Lubricant: Grease
- Matched Arrangement: No
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- UNSPSC: 31171504
- EZO Stainless Steel Ball Bearing 6000 series Contact double seal typeatribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- EZO Stainless Steel ball bearing 6000 series Double shield typeatribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- Seals and Shields: Pressed Steel Shield
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- NTN Deep Groove Ball Bearing 6900 ZZ Seriesatribut:
- Bearing Number: 6900
- Material (Main Unit): High carbon chromium bearing steel
- Load Direction: radial
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- AS ONE Chrome Steel Ballatribut:
- Material: Chrome steel (SUJ-2)
- Hardness: HRC 62 - 67
- AS ONE Stainless Steel Ballatribut:
- Material: Stainless Steel (SUS304)
- EZO Stainless Steel Ball Bearingatribut:
- Bearing Type: Metric Bearing
- Min. Radius rs (mm): 0.30
- Flange Width Bf (mm): 1.5
- Flange Width Bf1 (mm): 1.5
- Material: Standard Metric
- RS PRO Nitrile O-Ring CordDeskripsi:RS PRO Nitrile O-Ring Cord, 1mm Diameter, 10m LengthIntroducing the range of Nitrile rubber O-Ring cords from RS PRO has a hardness of 70 shore and is widely used for applications involving resistance to petroleum oils minerals and vegetable oils. The material is suitable for contact with aromatic hydrocarbons and most dilute alkalis and acids. The NBR rubber has a good rebound, is tear resistant and has a good resistant to non-polar solvent, making it suitable for use across a wide range of applications and environments.ApplicationsNitrile rubber is used in many applications but particularly when oil resistance is required. O-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.atribut:
- Diameter (mm): 1
- Length (m): 10
- Material: Nitrile
- AS ONE Ballatribut:
- Hardness: HRC25 - 39
- Size (mm): 5
- Material: Stainless steel (SUS304)
- Package Size (mm): 100x170x20
- EZO Radial Ball BearingDeskripsi:These high-precision radial ball bearings have a higher ABEC rating than standard radial ball bearings. They are used in applications that require a high level of precision, efficiency, and speed such as aerospace assemblies, medical systems, and robotics.atribut:
- UNSPSC: 31171504
- Cage Type: Shielded/Unflanged
- Closure: Double Shielded
- Lubricant Material: Grease
- Maximum Temperature (°F): 302
- Minimum Temperature (°F): 302
- Outer Ring Width (inch): 0.156
- Ring Material: Stainless Steel
- Shield Material: Steel
Daftar Harga bearing stainless steel Terbaru April 2026
| EZO Open Large Size Stainless Steel Ball Bearing | Rp77.900 |
| SKF Stainless Steel Deep Groove Ball Bearing W Series | Rp209.900 |
| EZO Stainless Steel Ball Bearing 6000 series Contact double seal type | Rp58.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| EZO Stainless Steel ball bearing 6000 series Double shield type | Rp62.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| EZO Miniature Ball Bearing | Rp14.900 |
| SKF Deep Groove Ball Bearing 2RS Type | Rp34.900 |
| EZO Ball Bearing Flanged (Laher) | Rp29.900 |
| NKN Ball Bearing 2RS Type | Rp6.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)






















































































































































/nrP101002855-2.jpg)

/czP104062467-2.jpg)


/5lP109164201-1.jpg)










/EZO%20Radial%20Ball%20Bearing/gnP109557599-1.jpg)