Beli bearing one way di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Needle Roller Bearing (Laher Bambu)
    26%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp8.900

  2. KG Spur Gear
    Mulai

    Rp67.900

  3. KHK Hardened Steel Hubless Spur Gear (SSA2 Type)
    Mulai

    Rp399.900

    KHK Hardened Steel Hubless Spur Gear (SSA2 Type)
    atribut:
    • Gear accuracy: JIS N9 class
    • Backlash (mm): 0.12 to 0.26
    • Face Width (mm): 20
    • Gear Reference Surface: Hole
    • Heat treatment: Tooth surface induction hardening
    • Material: S45C
    • Module: 2
    • Pressure Angle (°): 20
    • Surface Hardness: HRC50-60
    • Surface Treatment: Black dye
    • Tooth Profile: Straight Teeth
  4. NTN One-Way Clutch HF Type
    Mulai

    Rp42.900

    NTN One-Way Clutch HF Type
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • JIS Grade: 0
    • Race ring Shape: One-way clutch bearing
    • Rolling Element Material: High carbon chromium bearing steel
  5. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.699.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  6. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  7. TOSITA Mesin Pemipil Jagung
    Mulai

    Rp9.499.900

    TOSITA Mesin Pemipil Jagung
    atribut:
    • Type: Engine 5.5PK
    • Power (PK): Engine : 5.5
  8. SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    Deskripsi:
    Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
  9. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  10. INA Shell Type One-Way Clutch
    Mulai

    Rp139.900

    INA Shell Type One-Way Clutch
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
    • Rolling Element Material: High carbon chromium bearing Steel
    • Spring Type: Steel Spring
    • Race ring Shape: One-way clutch bearing
    • Body Material: High carbon chromium bearing Steel
    • Number of track trains: Single row
    • Shield Shape: Open Type
  11. ASB Deep Groove Ball Bearing 2RS Series (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.900

  12. SEKAI Wall Fan (Kipas Angin)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp999.900

    SEKAI Wall Fan (Kipas Angin)
    Deskripsi:
    - Kipas angin meja/lantai industri - 3 pengatur kecepatan - Hembusan angin kencang - Dilengkapi sekring pengaman - Osilasi penuh - Gear box dari besi yang di cetak
    atribut:
    • Color: Black
    • Frequency (Hz): 50
    • Voltage (V): 220
  13. ONEBIZ Chemical Spill Kit Refill Set
    Mulai

    Rp839.900

    ONEBIZ Chemical Spill Kit Refill Set
    Deskripsi:
    Specifications Contents :- Pad = 10 pcs- Pillow 20 x 25cm = 1pcs- Goggle = 1pcs- Respirator Mask N95 = 1pcs- Chemical Gloves = 1pasang- Disposal Bag = 1 pcs- Cable ties = 1pcs- Usage Instruction Sheet = 1 pcs
    atribut:
    • Color Absorbent: Yellow
  14. monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Mulai

    Rp149.900

    monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Deskripsi:
    Produk ini juga sering disebut dengan Tyvex Cloth
    atribut:
    • Appliable Chest Measurement (cm): 108 to 116
    • Compatible Height (cm): 182 to 188
    • Material: Double structure of PE moisture permeable film + PP laminate
    • Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
    • Color: White
    • Size: XL
    • EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
    • JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
    • Weight (g/m²): 65
  15. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
Daftar Harga bearing one way Terbaru October 2026
ASB Bearing One Way (Laher)Rp68.900
ASB Needle Roller Bearing (Laher Bambu)Rp8.900
KG Spur GearRp67.900
KHK Hardened Steel Hubless Spur Gear (SSA2 Type)Rp399.900
NTN One-Way Clutch HF TypeRp42.900
NTN Needle Roller Bearing (Laher Jarum)Rp31.900
KHK Steel Hublss Spur Gear (Gir Spur)Rp1.699.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900
TOSITA Mesin Pemipil JagungRp9.499.900
FBJ One Way Clutch BearingsRp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait