Beli bearing ntn 6204 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    61%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.000

  2. NTN Deep Groove Ball Bearing 6200 Z Series
    Mulai

    Rp26.000

    NTN Deep Groove Ball Bearing 6200 Z Series
    atribut:
    • Bearing Number: 6200
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
  3. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp29.000

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  4. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.000

  5. XAV Bearing (Laher)
    Mulai

    Rp4.000

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  6. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp18.000

  7. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.000

  8. NSK Deep Groove Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.000

  9. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    55%
    Mulai

    Rp29.000

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  10. NTN Deep Groove Ball Bearing 6200 ZZ C3 / 5K Series
    Mulai

    Rp30.000

    NTN Deep Groove Ball Bearing 6200 ZZ C3 / 5K Series
    atribut:
    • Bearing Number: 6200
    • Grease Symbol: 5K (Multemp SRL)
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Double-sided steel plate shield type
    • Symbol of internal clearance preload: C3
  11. NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series
    82%
    Mulai

    Rp52.000

    NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series
    atribut:
    • Bearing Number: 6200
    • Grease Symbol: 2AS (Multemp S2)
    • Load Direction: radial
    • JIS Grade: 5
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  12. SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z/C3
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.000

    SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe Z/C3
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  13. NTN Deep Groove Ball Bearing 6200 ZZ CM / 5K Series
    Mulai

    Rp139.900

    NTN Deep Groove Ball Bearing 6200 ZZ CM / 5K Series
    atribut:
    • Bearing Number: 6200
    • Grease Symbol: 5K (Multemp SRL, joint oil)
    • Material (Main Unit): High carbon chromium bearing steel
    • Symbol of internal clearance preload: CM
  14. NTN Tapered Roller Bearing (Laher)
    50%
    Mulai

    Rp42.000

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
Daftar Harga bearing ntn 6204 Terbaru December 2025
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp19.000
NTN Deep Groove Ball Bearing 6200 Z SeriesRp26.000
SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)Rp29.000
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.000
NSK Deep Groove Ball Bearing with Seal on Two Sides (Laher)Rp11.000
NTN Deep Groove Ball Bearing 6200 SeriesRp59.000
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp24.000
XAV Bearing (Laher)Rp4.000
FAG Deep Groove Ball BearingRp23.000
SKF LaherRp18.000

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)