Beli bearing lock nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Lock Nut with Metric Thread (Pengunci Bearing)
    28%
    Mulai

    Rp65.900

    SKF Lock Nut with Metric Thread (Pengunci Bearing)
    Deskripsi:
    KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
    atribut:
    • Nut for Hydraulic Mounting: No
  2. SKF Mur Pengunci Presisi
    51%
    Mulai

    Rp579.900

    SKF Mur Pengunci Presisi
    Deskripsi:
    KMT precision lock nuts are intended for applications where high precision, simple assembly and reliable locking are required. The three equally-spaced locking pins enable these lock nuts to be accurately positioned at right angles to the shaft. However, they can also be adjusted to compensate for slight angular deviations of adjacent components. Maximum axial run-out between the locating face and thread (up to size 40): 0.005 mm
    atribut:
    • Locking Device: Incorporated in the lock nut
    • Nut for Hydraulic Mounting: No
  3. NTN Spherical Plain Bearing / Lock Nuts
    Mulai

    Rp439.900

    NTN Spherical Plain Bearing / Lock Nuts
    atribut:
    • Type: Spherical plain bearing
  4. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  5. FYH Lock Nut
    Mulai

    Rp34.900

  6. SKF Housing Adapter Sleeve (Adaptor Laher)
    14%
    Mulai

    Rp169.900

    SKF Housing Adapter Sleeve (Adaptor Laher)
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  7. SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Mulai

    Rp13.900

    SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Deskripsi:
    MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
    atribut:
    • Locking Device: Lock washer
  8. FBJ Lock Nut
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  9. FAG Locknuts
    Mulai

    Rp47.900

  10. NTN Lock Washer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    NTN Lock Washer
    atribut:
    • Tab Type: Bent Inner
  11. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  12. INA Spherical Plain Bearing GE Type
    Mulai

    Rp81.900

    INA Spherical Plain Bearing GE Type
    Deskripsi:
    Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
  13. INA Precision Locknut ZM Type
    Mulai

    Rp729.900

    INA Precision Locknut ZM Type
    Deskripsi:
    Precision locknut ZM, accessory ZM..
  14. KOBELCO Welding Rod TG Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  15. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  16. Fuji Precision Fine U-Nut SS
    28%
    Mulai

    Rp92.900

    Fuji Precision Fine U-Nut SS
    Deskripsi:
    Saves labor by eliminating the need for key grooves on the shaft.
    atribut:
    • Screw pitch: 1.5
    • Type: Lock nut
    • Material (Friction Ring): SUS301
  17. SKF Lock Washer
    Mulai

    Rp569.900

    SKF Lock Washer
    Deskripsi:
    MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
    atribut:
    • Locking Device: Lock Washer
  18. Nikki Precision Locknut MR Series
    Mulai

    Rp1.599.900

    Nikki Precision Locknut MR Series
    Deskripsi:
    The set screw is perpendicular to the axial direction and is divided into three parts (equal to 120 degrees). It is a high-precision lock nut with a polished finish with a runout accuracy of 3 microns or less with respect to the screw direction. For this reason, by tightening the set screw evenly from three directions, concentricity with the shaft can be easily obtained, and stable assembly with high precision and little deflection in the axial direction can be performed in a short time. Application: - Fixing bearings for machine tool spindles. - Fixing ball screw support bearing. - Fixing high-speed rotating shafts and bearings that require high accuracy.
    atribut:
    • Nominal of Screw: 65
    • Screw pitch: 2
    • Outer Diameter d (mm): 85
    • Shape: Circular
    • Type: Lock nut
    • Inner Diameter (mm): 78
    • Hardness: HRC28-32
    • Dimensions t (mm): 3
    • Accuracy: ISO 4H
    • Surface Treatment: None
    • Dimensions d (mm): 78.0
    • Dimension H (mm): 16.0
    • Dimensions g (mm): 7
    • Nut Material: SCM440
    • Set Screw Standard: M8
    • Set Screw Maximum Torque (N m): 18.0
    • TRUSCO Number: 848-2114
Daftar Harga bearing lock nut Terbaru October 2026
SKF Lock Nut with Metric Thread (Pengunci Bearing)Rp65.900
SKF Mur Pengunci PresisiRp579.900
NTN Spherical Plain Bearing / Lock NutsRp439.900
ASB Lock Nuts BearingRp12.900
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
FYH Lock NutRp34.900
SKF Housing Adapter Sleeve (Adaptor Laher)Rp169.900
SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)Rp13.900
FBJ Lock NutRp1.900
FAG LocknutsRp47.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait