Beli bearing lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Mulai

    Rp13.900

    SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)
    Deskripsi:
    MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
    atribut:
    • Locking Device: Lock washer
  2. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  3. Fuji Precision Fine U-Nut SS
    28%
    Mulai

    Rp92.900

    Fuji Precision Fine U-Nut SS
    Deskripsi:
    Saves labor by eliminating the need for key grooves on the shaft.
    atribut:
    • Screw pitch: 1.5
    • Type: Lock nut
    • Material (Friction Ring): SUS301
  4. FAG Locknuts
    Mulai

    Rp47.900

  5. FYH Lock Nut
    Mulai

    Rp34.900

  6. Yoshinobu Nut White Pack Kecil
    33%
    Mulai

    Rp85.900

    Yoshinobu Nut White Pack Kecil
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  7. SMT Nylon Lock Nut SUS304
    Mulai

    Rp30.900

    SMT Nylon Lock Nut SUS304
    atribut:
    • Head: Hex
    • Material: SUS 304
    • Type: Slotted
  8. NTN Spherical Plain Bearing / Lock Nuts
    Mulai

    Rp439.900

    NTN Spherical Plain Bearing / Lock Nuts
    atribut:
    • Type: Spherical plain bearing
  9. SAN-EI Lock Nut
    Mulai

    Rp12.900

  10. SKF Mur Pengunci Presisi
    51%
    Mulai

    Rp579.900

    SKF Mur Pengunci Presisi
    Deskripsi:
    KMT precision lock nuts are intended for applications where high precision, simple assembly and reliable locking are required. The three equally-spaced locking pins enable these lock nuts to be accurately positioned at right angles to the shaft. However, they can also be adjusted to compensate for slight angular deviations of adjacent components. Maximum axial run-out between the locating face and thread (up to size 40): 0.005 mm
    atribut:
    • Locking Device: Incorporated in the lock nut
    • Nut for Hydraulic Mounting: No
  11. FBJ Lock Nut
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  12. Yoshinobu Nut SUS304 Pack Kecil (Mur)
    Mulai

    Rp97.900

    Yoshinobu Nut SUS304 Pack Kecil (Mur)
    atribut:
    • Material: Stainlees Steel
  13. Nikki Precision Locknut MR Series
    Mulai

    Rp1.599.900

    Nikki Precision Locknut MR Series
    Deskripsi:
    The set screw is perpendicular to the axial direction and is divided into three parts (equal to 120 degrees). It is a high-precision lock nut with a polished finish with a runout accuracy of 3 microns or less with respect to the screw direction. For this reason, by tightening the set screw evenly from three directions, concentricity with the shaft can be easily obtained, and stable assembly with high precision and little deflection in the axial direction can be performed in a short time. Application: - Fixing bearings for machine tool spindles. - Fixing ball screw support bearing. - Fixing high-speed rotating shafts and bearings that require high accuracy.
    atribut:
    • Nominal of Screw: 65
    • Screw pitch: 2
    • Outer Diameter d (mm): 85
    • Shape: Circular
    • Type: Lock nut
    • Inner Diameter (mm): 78
    • Hardness: HRC28-32
    • Dimensions t (mm): 3
    • Accuracy: ISO 4H
    • Surface Treatment: None
    • Dimensions d (mm): 78.0
    • Dimension H (mm): 16.0
    • Dimensions g (mm): 7
    • Nut Material: SCM440
    • Set Screw Standard: M8
    • Set Screw Maximum Torque (N m): 18.0
    • TRUSCO Number: 848-2114
  14. Legrand Locking Nut Plastic
    Mulai

    Rp309.900

    Legrand Locking Nut Plastic
    atribut:
    • IP Protection: IP 55
  15. Yoshinobu Nut Black
    33%
    Mulai

    Rp54.900

    Yoshinobu Nut Black
    Deskripsi:
    Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36
    atribut:
    • Color: Black
    • Material: Steel
Daftar Harga bearing lock Terbaru October 2026
ASB Lock Nuts BearingRp12.900
SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)Rp13.900
monotaro.id Lock Nut (Mur)Rp2.900
monotaro.id Lock Nut SS 304 (Mur)Rp24.900
Fuji Precision Fine U-Nut SSRp92.900
FAG LocknutsRp47.900
FYH Lock NutRp34.900
Yoshinobu Nut White Pack KecilRp85.900
SMT Nylon Lock Nut SUS304Rp30.900
NTN Spherical Plain Bearing / Lock NutsRp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)