Beli bearing fag inside diameter 20 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FAG Deep Groove Ball Bearing 2Z Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- FAG Cylindrical Roller Bearings Series E-XL-TVP2Deskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- FAG Cylindrical Roller Bearings E-XL-TVP2Deskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
Daftar Harga bearing fag inside diameter 20 mm Terbaru October 2026
| FAG Angular Contact BB TVP Series | Rp219.900 |
| FAG Angular Contact Ball Bearing 2RSR Series (Laher) | Rp24.900 |
| FAG Angular Contact Ball Bearing 2ZC3 Series (Laher) | Rp27.900 |
| FAG Cylindrical RB | Rp219.900 |
| FAG Deep Groove Ball Bearing (Laher) | Rp25.900 |
| FAG Angular Contact Ball Bearing 2Z Series (Laher) | Rp25.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| FAG Deep Groove Ball Bearing 2Z Series (Laher) | Rp27.900 |
| FAG Cylindrical Roller Bearings Series E-XL-TVP2 | Rp219.900 |
| FAG Angular Contact Ball Bearing JP Series (Laher) | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/FAG%20Angular%20Contact%20BB%20TVP%20Series/blP103473417-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202RSR%20Series%20(Laher)/8mP103473310-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202ZC3%20Series%20(Laher)/9nP103473347-1.jpg)

/P102126592-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202Z%20Series%20(Laher)/9eP103473338-1.jpg)
/nrP101002855-2.jpg)
/2zP104838107-1.jpg)

/FAG%20Angular%20Contact%20Ball%20Bearing%20JP%20Series%20(Laher)/awP103473392-1.jpg)
/g7P102395583-3.jpg)

/czP104062467-2.jpg)
/b0P102049396-6.jpg)
/1bP102275047-2.jpg)
/3vP102275139-2.jpg)
/nkP104849848-1.jpg)
/NSK%20Angular%20Contact%20Ball%20Bearing%20(Laher)/e3P103792507-2.jpg)
/35P103209113-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202RSRC3%20Series%20(Laher)/95P103473329-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)