Beli bearing as roda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FREEBEAR Machine Cut Freebearatribut:
- Material: Main ball: Steel, Body: Steel
- Specification: Can be taken apart for cleaning
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FREEBEAR Freebearatribut:
- Material: Made of steel
- Shape: With flange
- Allowable Load (kg): 30
- Weight (g): 132
- ISB Ball Transferatribut:
- Material: Main ball, Sub-ball: Steel (SUJ2), Body: Chromium molybdenum steel (SCM415)
- Allowable Load (kg): 50
- Specification: Bolt can be removed and attached
- TRUSCO Ball CasterDeskripsi:38atribut:
- Weight (g): 143
- Allowable Load (kg): 30
- Material: All Steel
- TRUSCO Roda Kastor Bola Stainless Steelatribut:
- Material: Main ball: Stainless steel (SUS304), Body: Stainless steel (SUS304)
- Allowable Load (kg): 30
- Specification: Upward
Daftar Harga bearing as roda Terbaru January 2026
| FREEBEAR Machine Cut Freebear | Rp2.799.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| NTN Tapered Roller Bearing (Laher) | Rp42.000 |
| NTN Needle Roller Bearing | Rp26.000 |
| ASB Self Aligning Ball Bearing | Rp13.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| ASB Thrust Ball Bearing (Laher) | Rp9.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/nrP101002855-2.jpg)
/P101002856-1.jpg)
/nvP101002859-3.jpg)


/b0P102049396-6.jpg)

/P102049624-1.jpg)

/1bP102275047-2.jpg)
/3vP102275139-2.jpg)

/P102049389-1.jpg)