Beli bearing 6mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZO Ball Bearing F Type
    Mulai

    Rp37.900

    EZO Ball Bearing F Type
    Deskripsi:
    Extra-miniature, miniature and small ball bearings of this type have flanges on their outer rings to make positioning in the axial direction easy, and they achieve economy by eliminating the need to spotface the housing edges.This type is ideal for parts that require high-speed rotation, low-friction torque and low-vibration/noise for devices that should be smaller, thinner and lighter-weight.
  2. ASB Deep Groove Ball Bearing 6mm
    Mulai

    Rp9.900

    ASB Deep Groove Ball Bearing 6mm
    atribut:
    • Width B (mm): 6
  3. NTN Miniature Ball Bearing
    Mulai

    Rp25.900

    NTN Miniature Ball Bearing
    atribut:
    • Race ring Shape: Miniature ball bearings
  4. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  5. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)
    Mulai

    Rp35.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Flange: Without flange
    • Load Direction: radial
    • JIS Grade: 0
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  6. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    75%
    Mulai

    Rp39.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  8. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  9. ASB Deep Groove Ball Bearing 5mm
    Mulai

    Rp7.900

    ASB Deep Groove Ball Bearing 5mm
    atribut:
    • Width B (mm): 5
  10. ASB Deep Groove Ball Bearing 8mm
    Mulai

    Rp7.900

    ASB Deep Groove Ball Bearing 8mm
    atribut:
    • Width B (mm): 8
  11. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  12. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  13. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  14. Mitsuboshi V Belt A-Type
    Mulai

    Rp22.900

    Mitsuboshi V Belt A-Type
    Deskripsi:
    Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Finishing Material: Synthetic Rubber
Daftar Harga bearing 6mm Terbaru March 2026
EZO Ball Bearing F TypeRp37.900
ASB Deep Groove Ball Bearing 6mmRp9.900
NTN Miniature Ball BearingRp25.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ Standard Type No Flange (Laher)Rp35.900
NTN Micro Ball Bearing (Laher)Rp20.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with FlangeRp39.900
FAG Deep Groove Ball BearingRp22.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)