Beli bearing 6900 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Deep Groove Ball Bearing 6900 Series ZZ (Laher)Deskripsi:Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high speed rotation. In the shield type, a metal shielding plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring sealing surface is formed.atribut:
- Rolling Element Material: High carbon chromium bearing steel
- Body Material: High carbon chromium bearing steel
- JIS Grade: 0
- Load Direction: radial
- Number of train wheel trains: Single row
- Outer Ring Type: flat
- Raceway Shape: Deep groove ball bearings
- Shield Shape: Steel shield on both sides
- monotaro Ball Bearing 6900 Series Both Sides Contact Rubber Seal Type (Laher)atribut:
- Outer Ring Type: flat
- Load Direction: radial
- Rolling Element Material: High carbon chromium bearing Steel
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Body Material: High carbon chromium bearing Steel
- INGCO Air Spray Gun (Alat Semprot Cat)atribut:
- Operating Pressure (bar): 3-4
- SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)Deskripsi:Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Body Material: Carbon Chromium Steel
- Coating: Without
- Load Direction: Radial
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Radial Internal Clearance: CN
- Sealing Type: Contact
- Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
- The Rolling Element Material: Carbon Chromium Steel
- SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Races the Number of Columns: Single Row
- Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
- NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher)atribut:
- Bearing Number: 6900
- Material (Main Unit): High carbon chromium bearing steel
- Load Direction: radial
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- KUGEL Holesaw (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- NTN Deep Groove Ball Bearing 6900 LLU Series (Laher)atribut:
- Bearing Number: 6900
- Material (Main Unit): High carbon chromium bearing steel
- JIS Grade: 0
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Double contact seal type
- TOYOX Toyospring Hose (Selang Benang / Selang Air)Deskripsi:TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
- OPTIBELT ZR 750 H Width Range 301-400Deskripsi:TIMING BELT MADE OF CHLOROPRENE maintenance-free, with glass-fibre tension cordatribut:
- Pitch Length (mm): 750
- Number of Teeth: 2540
- Sleeve width (mm): 500
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Deep Groove Ball Bearing Single Row (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- NTN Deep Groove Ball Bearing 6900 Series Open Type (Laher)atribut:
- Load Direction: radial
- Bearing Number: 6900
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
Daftar Harga bearing 6900 Terbaru October 2026
| monotaro Deep Groove Ball Bearing 6900 Series ZZ (Laher) | Rp18.900 |
| monotaro Ball Bearing 6900 Series Both Sides Contact Rubber Seal Type (Laher) | Rp16.900 |
| INGCO Air Spray Gun (Alat Semprot Cat) | Rp329.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher) | Rp34.900 |
| ASB Deep Groove Ball Bearing 2RS Series (Laher) | Rp4.900 |
| NTN Deep Groove Ball Bearing (Laher) | Rp23.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| NSK Deep Groove Ball Bearing MC3J Type (Laher) | Rp10.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Series (Laher) | Rp51.900 |
| NTN Deep Groove Ball Bearing 6900 ZZ Series (Laher) | Rp57.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/d5P102245473-12.jpg)
/pxP105429933-1.jpg)
/maP105457802-1.jpg)
/98P103233332-5.jpg)
/4wP105594176-1.jpg)
/qrP102395963-4.jpg)
/33P102822111-5.jpg)
/2oP102822096-3.jpg)
/9gP104064340-4.jpg)
/5sP102397208-3.jpg)
/eiP107595522-1.jpg)
/P102822102-1.jpg)
/6jP102397235-3.jpg)
/NSK%20Angular%20Contact%20Ball%20Bearing%20(Laher)/e3P103792507-2.jpg)
/0nP105212023-1.jpg)

/czP104062467-2.jpg)
/2oP104062096-2.jpg)
/P102275153-1.jpg)
/6aP102397226-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)