Beli bearing 6304 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- CCTY Spherical Plain Bearingatribut:
- Finish Material: Inner ring: Steel, Outer Ring: Steel
- Working Temperature Range (°C): -30 to 80
- Asahi Tools Hook Pin Spanner WrenchDeskripsi:-Optimum for attaching and detaching the round nut and bearing nut.-The hook part of the head is applied with milling processing after forged, have highly precise parallelism, and the round pin is also baked processing.-The surface is cathodic elect
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- QA1 Spherical BearingDeskripsi:These heavy-duty spherical bearings are for high load applications where there is increased demand and wear on the bearing.atribut:
- UNSPSC: 31171505
- Ball Material: Alloy Steel
- Ball Material Grade: 52100
- Finish: Protective Coating
- Liner Material: No Liner
- Lubrication Openings: Lubrication Hole
- Maximum Ball Swivel (°): 6
- Outer Ring Material: Alloy Steel
- Resistance Properties: Corrosion Resistant
- Self Lubricating Bearing: No
- Standards: ISO Certified 9001
- System of Measurement: Inch
- ASH Hook Spanner Wrenchatribut:
- Type: Hooking spanner
Daftar Harga bearing 6304 Terbaru March 2026
| XAV Bearing (Laher) | Rp3.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
| CCTY Spherical Plain Bearing | Rp109.900 |
| Asahi Tools Hook Pin Spanner Wrench | Rp209.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| Joyko Cutter | Rp4.900 |
| SKF Laher | Rp17.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| FAG Deep Groove Ball Bearing | Rp22.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/35P103209113-1.jpg)
/3vP102275139-2.jpg)


/czP104062467-2.jpg)


/nrP101002855-2.jpg)
/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)
/1bP102275047-2.jpg)
/33P102822111-5.jpg)
/b0P102049396-6.jpg)
/boP104063420-3.jpg)
/qoP104064960-3.jpg)
/2oP102822096-3.jpg)
/nvP101002859-3.jpg)