Beli bearing 6205 zz di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- monotaro Ubc BearingDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Standard: JIS B1514 P0
- NTN Deep Groove Ball Bearing 6200 ZZ CM / 5K Seriesatribut:
- Bearing Number: 6200
- Grease Symbol: 5K (Multemp SRL, joint oil)
- Material (Main Unit): High carbon chromium bearing steel
- Symbol of internal clearance preload: CM
- NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Seriesatribut:
- Bearing Number: 6200
- Grease Symbol: 2AS (Multemp S2)
- Load Direction: radial
- JIS Grade: 5
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- Leister Hot Air Blower Single Phaseatribut:
- Package Size (mm): 200x400x220
- Power Consumption (W): 3700
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- TEKIRO Kunci Sok T PutarDeskripsi:Tersedia Ukuran :11mm12mm13mm14mm19mmatribut:
- Dimension 2 (mm): 10
- Dimension 3 (mm): 300
- Dimension 1 (mm): 200
- Dimension 4 (mm): 50
- Overall Length (mm): 300
- TEKIRO T-Type Wrench Rubber Handle (Kunci T Gagang Karet)Deskripsi:TEKIRO Wrench, T-Type Rubber Handle (Kunci Sock T-Gagang Karet) withatribut:
- Dimension 3 (mm): 300
- NACHI Deep Groove Ball Bearing Tipe ZZDeskripsi:- Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NTN Deep Groove Ball Bearing 6200 Series Open Type Precision P5atribut:
- Bearing Number: 6200
- Material (Main Unit): High carbon chromium bearing steel
- JIS Grade: 5
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- SKF Thrust Ball BearingsDeskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- NTN Deep Groove Ball Bearing 6200 Series - Open Type - Accuracy P4atribut:
- Bearing Number: 6200
- Material (Main Unit): High carbon chromium bearing steel
- Load Direction: radial
- JIS Grade: 4
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
Daftar Harga bearing 6205 zz Terbaru October 2025
SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher) | Rp29.000 |
monotaro Ubc Bearing | Rp14.000 |
ASB Deep Groove Ball Bearing ZZ Series | Rp5.000 |
NTN Deep Groove Ball Bearing 6200 ZZ CM / 5K Series | Rp139.900 |
NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series | Rp52.000 |
NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp19.000 |
NSK Deep Groove Ball Bearing with Seal on Two Sides (Laher) | Rp11.000 |
NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.000 |
NTN Deep Groove Ball Bearing 6200 Series | Rp59.000 |
Leister Hot Air Blower Single Phase | Rp39.999.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)