Beli bearing 6201 zz di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Deep Groove Ball Bearing 6200 ZZ CM / L448 Seriesatribut:
- Load Direction: radial
- Bearing Number: 6200
- Grease Symbol: L448(MP-1)
- JIS Grade: 0
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- Symbol of internal clearance preload: CM
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Seriesatribut:
- Bearing Number: 6200
- Grease Symbol: 2AS (Multemp S2)
- Load Direction: radial
- JIS Grade: 5
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- Sennheiser Table StandDeskripsi:Featuring a rugged housing, the functionally and unobtrusively designed MAT 133 provides a solid ground for XLR3 gooseneck microphones.Connector =Mic in:XLR-3F, Pin assignment: 1 = Ground, 2 = Positive (+), 3 = Negative (−)Mic out:XLR-3M, Pin assignment: 1 = Ground, 2 = Positive (+), 3 = Negative (−)What's in the Box :MAT 133 table standQuickguide
- G Epotec Liquid Glueatribut:
- Volume (g): 11
- SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Lubricant: Grease
- Sealing: Seal on Both Sides
- Bore Type: Cylindric
- Cage: Sheet Metal
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing Type: Contact
- NTN Deep Groove Ball Bearing 6200 ZZ / 2AS Seriesatribut:
- Bearing Number: 6200
- Grease Symbol: 2AS (Multemp S2)
- JIS Grade: 0
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
Daftar Harga bearing 6201 zz Terbaru January 2026
| AST Bearing | Rp4.900 |
| NTN Deep Groove Ball Bearing 6200 ZZ CM / L448 Series | Rp71.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| ASB Deep Groove Ball Bearing ZZ Type (Laher) | Rp4.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
| NSK Deep Groove Ball Bearing MC3J Type (Laher) | Rp10.900 |
| SKF Deep Groove Ball Bearing 2RS Type | Rp34.900 |
| NTN Deep Groove Ball Bearing 6200 Series | Rp58.900 |
| EZO Miniature Ball Bearing | Rp14.900 |
Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)





















































































































































/czP104062467-2.jpg)
/a7P105594367-1.jpg)
/33P102822111-3.jpg)
/1bP102275047-2.jpg)
/2oP102822096-3.jpg)



/35P103209113-1.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/G%20Epotec%20Liquid%20Glue/bbP104662407-1.jpg)

/P101002856-1.jpg)
/l3P104062759-3.jpg)